Flat Shipping

Flat Shipping at €24.99 + VAT

ANDERSON METALS 706101-06 Tee Brass 3/8 Inch Fnpt | AG6TEK 46M507

ANDERSON METALS CORP. PRODUCTS 706101-06 Tee Brass 3/8 Inch Fnpt

Item: AG6TEK Model: 706101-06Cross Ref: 46M507
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€39.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTee
Body MaterialBrass
Connection TypeFNPT
Hex Size0.812"
Length1 11/16"
Max. Pressure1200 psi
Outside Dia.0.828"
Pipe Size3/8"
Temp. Range-65°F to +250°F
ApplicationAir, Non-Potable Water, Potable Water
Basic Fitting ShapeTee
ColorBrown
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size3/8"
Fitting Side A Outside Diameter7/8"
Fitting Side A TypeNPT
Fitting Side B Outside Diameter7/8"
Fitting Side B TypeNPT
Fitting Side C GenderFemale
Fitting Side C Outside Diameter7/8"
Includes Pre-applied Thread SealantNo
Material GradeCA2745
Maximum Operating Pressure1000 psi
Overall Length1 5/8"
Pipe Fitting MaterialBrass
Specific Fitting ShapeExtruded Female Tee
StandardsNSF 61 ANNEX G
Thread Size A3/8"-18

Shipping Info:

Ship weight (kg) 0.099
Ship height (cm)2.54
Ship length (cm)5.08
Ship width (cm)3.81
HS code7412200000

Product Variants

ProductModelPipe SizeOutside Dia.Hex SizeConnection TypeClassPrice
ANDERSON METALS 82101-24 Tee Brass 250 1-1/2 Inch Fnpt | AE2BAZ 4WEP9 82101-241 1/2"1 7/8"-FNPTClass 250€505.05
ANDERSON METALS 706101-12 Tee Brass 3/4 Inch Fnpt | AG6TEH 46M505 706101-123/4"1 1/4"1 1/4"FNPT-€111.64
ANDERSON METALS 706101-08 Tee Brass 1/2 Inch Fnpt | AG6TEJ 46M506 706101-081/2"1"1"FNPT-€81.54
ANDERSON METALS 706101-04 Tee Brass 1/4 Inch Fnpt | AG6TEL 46M508 706101-041/4"0.688"0.688"FNPT-€26.05
ANDERSON METALS 706101-02 Tee Brass 1/8 In Fnpt | AG6TEM 46M509 706101-021/8"0.562"0.562"FNPT-€13.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANDERSON METALS CORP. PRODUCTS 706101-06 Tee Brass 3/8 Inch Fnpt
€39.75 /unit