Flat Shipping

Flat Shipping at €24.99 + VAT

ANDERSON METALS 700261-14 Nut Low Lead Brass 120 Psi | AF7EXJ 20XN17

ANDERSON METALS CORP. PRODUCTS 700261-14 Nut Low Lead Brass 120 Psi

Item: AF7EXJ Model: 700261-14Cross Ref: 20XN17
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€66.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNut
Basic MaterialBrass
Body MaterialLow Lead Brass
Max. Pressure120 psi
Temp. Range-65°F to +250°F
Tube Size7/8"
ApplicationPotable Water
Compatible Tube Outer Diameter7/8"
Fitting Connection TypeCompression
Fitting MaterialBrass
Maximum Operating Pressure120 psi
Overall Length11/16"
Specific Fitting ShapeNut/Sleeve
StandardsNSF 61 ANNEX G
Thread Size1 1/8"-18

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)1.27
Ship length (cm)20.32
Ship width (cm)15.24
HS code7412200045

Product Variants

ProductModelTube SizeMax. PressureBody MaterialTemp. RangeBasic MaterialPrice
ANDERSON METALS 700061-07 Nut Low Lead Brass 200 Psi | AF7EUB 20XM28 700061-070.438"200 psiLow Lead Brass-65°F to +250°FBrass€3.77
ANDERSON METALS 700061-14 Nut Low Lead Brass 120 Psi | AF7EUC 20XM29 700061-147/8"120 psiLow Lead Brass-65°F to +250°FBrass€13.53
ANDERSON METALS 700261-02 Nut Low Lead Brass 400 Psi | AF7EXA 20XN09 700261-021/8"400 psiLow Lead Brass-65°F to +250°FBrass€5.75
ANDERSON METALS 700261-03 Nut Low Lead Brass 400 Psi | AF7EXB 20XN10 700261-030.188"400 psiLow Lead Brass-65°F to +250°FBrass€5.94
ANDERSON METALS 700261-04 Nut Low Lead Brass 300 Psi | AF7EXC 20XN11 700261-041/4"300 psiLow Lead Brass-65°F to +250°FBrass€5.36
ANDERSON METALS 700261-05 Nut Low Lead Brass 300 Psi | AF7EXD 20XN12 700261-050.312"300 psiLow Lead Brass-65°F to +250°FBrass€6.71
ANDERSON METALS 700261-06 Nut Low Lead Brass 200 Psi | AF7EXE 20XN13 700261-063/8"200 psiLow Lead Brass-65°F to +250°FBrass€8.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANDERSON METALS CORP. PRODUCTS 700261-14 Nut Low Lead Brass 120 Psi
€66.94 /unit