ANDERSEN 371000023 Cushion Station(tm) Mat Black 2 Feet Width | AC9YPL 3LLZ8

ANDERSEN 371000023 Cushion Station(tm) Mat Black 2 Feet Width

Item: AC9YPL Model: 371000023Cross Ref: 3LLZ8
In Stock

Get it by Monday, Jun 16

€85.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAntifatigue Drainage Mat
Anti-slip SurfaceYes
AntifatigueYes
AntimicrobialYes
Back MaterialNitrile
Brake Fluid ResistantNo
ColorBlack
Drainage Holes Per Sq. Ft.54
EdgesBeveled
Fire Resistant/fire RetardantNone
Hole Dia.3/5"
Length38"
Mat Electrical ResistanceAnti Static
Mat PropertiesAnti-Microbial
Mat Ramp MaterialNo Ramp
Mat ShapeRectangle
Mat Surface PatternDrainage Holes
MaterialNitrile Rubber
Shape Of Drainage HolesCircle
Surface MaterialClosed Cell Nitrile Foam
Thickness0.438"
Welding SafeYes
Width2 ft.
Anti-slip BackingYes
Antifatigue MaterialYes
ApplicationFood Processing, Food Service
AutoclavableNo
Backing CharacteristicsRibbed Channels
Compression Deflection@ 25 %/sq. in. 37.2" @ 50 %/sq. in. xx.x in.
Critical Radiant Flux Class RatingClass 1
Doc Ff1-70 RatingYes
Drainage Hole Length3 1/4"
Drainage Hole ShapeSlot
Drainage Hole Width3/8"
Drainage Holes Per Sq Ft12
Edge StyleStraight
Fda ComplianceNo
Fs209e ClassNo
Mat Product TypeAntifatigue Mat
Metal DetectableNo
Mfr Series755 Niru Versa Runner Series
Nfsi High Traction CertifiedNo
Nsf/ansi 52No
Number Of Beveled Edges0
Number Of Border Stripes0
Resistance PropertiesAbrasion Resistant, Chemical Resistant, Grease Resistant, Oil Resistant, Tear Resistant, Water Resistant, Wear Resistant
ReversibleNo
Series755 Niru(R) Versa Runner(TM)
Single Material ConstructionYes
Surface DesignRaised Nubs
Surface TextureRaised Pattern
Thermally InsulatingNo
Usda CertifiedNo
Washdown SafeYes
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 3.76
Ship height (cm)19.05
Ship length (cm)94.74
Ship width (cm)18.54
HS code4016910000
Country of OriginUS

Product Variants

ProductModelThicknessMat Surface PatternWelding SafeColorMaterialBack MaterialEdgesMat ShapePrice
ANDERSEN 420010035 Comfort Flow(tm) Mat Black 3 Feet x 5 Feet | AC9YPY 3LMD1 4200100353/8"Flow ThroughNoBlackNitrile RubberNitrileBeveledRectangle€174.81
ANDERSEN 420010023 Comfort Flow(tm) Mat Black 2 Feet x 3 Feet | AC9YPZ 3LMD2 4200100233/8"Flow ThroughNoBlackNitrile RubberNitrileBeveledRectangle€78.56
ANDERSEN 420010046 Comfort Flow(tm) Mat Black 4 Feet x 6 Feet | AC9YQA 3LMD4 4200100463/8"Flow ThroughNoBlackNitrile RubberNitrileBeveledRectangle€294.81
ANDERSEN 03710000459000 Cushion Station(tm) Mat Black 4 Feet Width | AF4JZB 8YKH5 037100004590000.438"Drainage HolesYesBlackNitrile RubberNitrileBeveledRectangle€501.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANDERSEN 371000023 Cushion Station(tm) Mat Black 2 Feet Width
€85.39 /unit