ANDERSEN 02800540410070 Waterhog Fashion(tm) Mat Black 4 x 10 Feet | AF4WXX 9NL61

ANDERSEN 02800540410070 Waterhog Fashion(tm) Mat Black 4 x 10 Feet

Item: AF4WXX Model: 02800540410070Cross Ref: 9NL61
In Stock

Get it by Wednesday, Jun 11

€478.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarpeted Runner
AntimicrobialNo
Backing MaterialSBR
Brake Fluid ResistantNo
ColorBlack
EdgesBeveled
Fire Resistant/fire RetardantNot Fire Resistant, Retardant
Indoor/outdoorIndoor/Outdoor
Length10 ft.
Mat Electrical ResistanceAnti Static
Mat ShapeRectangle
Mat Surface PatternWaffle
Mat WeavingNeedle Punch
MaterialPolypropylene
Surface MaterialPolypropylene
Thickness3/8"
Width4 ft.
Ada CompliantNo
ApplicationCommercial Buildings, Health Care Facilities, Office Buildings, Restaurants
Crush ResistantYes
Edge StyleCarpeted Water Dam
Face Material Weight26 oz./sq. yd.
LaunderableYes
Mat TypeEntrance Mat
Nfsi High Traction CertifiedNo
Overall Length10 ft.
Overall Width4 ft.
ReversibleNo
Surface DesignWaffle
Underside BackingCleat
Welding SafeNo

Shipping Info:

Ship weight (kg) 12.195
Ship height (cm)18.42
Ship length (cm)120.02
Ship width (cm)18.42
HS code5703308080
Country of OriginUS

Product Variants

ProductModelIndoor/outdoorThicknessColorSurface MaterialAntimicrobialBrake Fluid ResistantMat Electrical ResistanceFire Resistant/fire RetardantPrice
ANDERSEN 2202700038 Enviro Plus(tm) Mat Black 3 x 8 Feet | AB7YUM 24N133 2202700038Indoor1/4"BlackPolypropyleneNoNoAnti StaticNot Fire Resistant, Retardant€299.23
ANDERSEN 2202700312 Enviro Plus(tm) Mat Black 3 x 12 Feet | AB7YUP 24N135 2202700312Indoor1/4"BlackPolypropyleneNoNoAnti StaticNot Fire Resistant, Retardant€327.44
ANDERSEN 2202700320 Enviro Plus(tm) Mat Black 3 x 20 Feet | AB7YUR 24N137 2202700320Indoor1/4"BlackPolypropyleneNoNoAnti StaticNot Fire Resistant, Retardant€579.49
ANDERSEN 2202700048 Enviro Plus(tm) Mat Black 4 x 8 Feet | AB7YUU 24N139 2202700048Indoor1/4"BlackPolypropyleneNoNoAnti StaticNot Fire Resistant, Retardant€309.22
ANDERSEN 2202700410 Enviro Plus(tm) Mat Black 4 x 10 Feet | AB7YUV 24N140 2202700410Indoor1/4"BlackPolypropyleneNoNoAnti Static-€494.40
ANDERSEN 2202700412 Enviro Plus(tm) Mat Black 4 x 12 Feet | AB7YUW 24N141 2202700412Indoor1/4"BlackPolypropyleneNoNoAnti StaticNot Fire Resistant, Retardant€457.89
ANDERSEN 2202700416 Enviro Plus(tm) Mat Black 4 x 16 Feet | AB7YUX 24N142 2202700416Indoor1/4"BlackPolypropyleneNoNoAnti StaticNot Fire Resistant, Retardant€589.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANDERSEN 02800540410070 Waterhog Fashion(tm) Mat Black 4 x 10 Feet
€478.40 /unit