ANDERSEN 2202700416 Enviro Plus(tm) Mat Black 4 x 16 Feet | AB7YUX 24N142

ANDERSEN 2202700416 Enviro Plus(tm) Mat Black 4 x 16 Feet

Item: AB7YUX Model: 2202700416Cross Ref: 24N142
In Stock

Get it by Friday, Jun 13

€650.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarpeted Runner
AntimicrobialNo
Backing MaterialCrumb Rubber
Brake Fluid ResistantNo
ColorBlack
EdgesBeveled
Fire Resistant/fire RetardantNot Fire Resistant, Retardant
Indoor/outdoorIndoor
Length16 ft.
Mat Electrical ResistanceAnti Static
Mat ShapeRectangle
Mat Surface PatternDiamond Weave
Mat WeavingNeedle Punch
MaterialPet Polyester
Surface MaterialPolypropylene
Thickness1/4"
Width4 ft.
Ada CompliantNo
ApplicationEntranceways, Lobbies, Schools
AutoclavableNo
Crush ResistantYes
Edge StyleFlat
Face Material Weight25 oz./sq. yd.
For Surface TypeCarpet, Floors, Rugs
LaunderableYes
Mat TypeEntrance Mat
Nfsi High Traction CertifiedNo
Overall Length16 ft.
Overall Width4 ft.
Printed Image Or MessageNone
ReversibleNo
Series125 Evergreen Diamond
Series125 Evergreen Diamond(TM)
StandardsASTM 5252-98A, ASTM D1894-08, ASTM D3936-05, ASTM D412, ASTM D6540-05, CPSC FF 1-70
Stripe PatternSolid/No Stripes
Surface ApplicationDrying
Surface DesignDiamond
Traffic TypeMedium
Welding SafeNo

Shipping Info:

Ship weight (kg) 18.5175
Ship height (cm)22.86
Ship length (cm)119.38
Ship width (cm)22.86
HS code5703308080
Country of OriginUS

Product Variants

ProductModelIndoor/outdoorThicknessColorSurface MaterialAntimicrobialBrake Fluid ResistantMat Electrical ResistanceFire Resistant/fire RetardantPrice
ANDERSEN 2202700038 Enviro Plus(tm) Mat Black 3 x 8 Feet | AB7YUM 24N133 2202700038Indoor1/4"BlackPolypropyleneNoNoAnti StaticNot Fire Resistant, Retardant€299.23
ANDERSEN 2202700312 Enviro Plus(tm) Mat Black 3 x 12 Feet | AB7YUP 24N135 2202700312Indoor1/4"BlackPolypropyleneNoNoAnti StaticNot Fire Resistant, Retardant€327.44
ANDERSEN 2202700320 Enviro Plus(tm) Mat Black 3 x 20 Feet | AB7YUR 24N137 2202700320Indoor1/4"BlackPolypropyleneNoNoAnti StaticNot Fire Resistant, Retardant€579.49
ANDERSEN 2202700048 Enviro Plus(tm) Mat Black 4 x 8 Feet | AB7YUU 24N139 2202700048Indoor1/4"BlackPolypropyleneNoNoAnti StaticNot Fire Resistant, Retardant€309.22
ANDERSEN 2202700410 Enviro Plus(tm) Mat Black 4 x 10 Feet | AB7YUV 24N140 2202700410Indoor1/4"BlackPolypropyleneNoNoAnti Static-€494.40
ANDERSEN 2202700412 Enviro Plus(tm) Mat Black 4 x 12 Feet | AB7YUW 24N141 2202700412Indoor1/4"BlackPolypropyleneNoNoAnti StaticNot Fire Resistant, Retardant€457.89
ANDERSEN 2202700420 Enviro Plus(tm) Mat Black 4 x 20 Feet | AB7YUY 24N143 2202700420Indoor1/4"BlackPolypropyleneNoNoAnti StaticNot Fire Resistant, Retardant€693.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANDERSEN 2202700416 Enviro Plus(tm) Mat Black 4 x 16 Feet
€650.78 /unit