Flat Shipping

Flat Shipping at €24.99 + VAT

AMS ADDA-8456 Pocket Vane Shear Test Kit | CN8KVJ

AMS ADDA-8456 Pocket Vane Shear Test Kit

Item: CN8KVJ Model: ADDA-8456Cross Ref: 22LC69
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€458.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTest Kit
Height2"
Includes(2) Vanes, Carrying Belt Pouch, Hex Wrench, Vane Shear Dial Assembly
Length4"
Width2"
Overall Height2"
Overall Length4"
Overall Width2"
Product TypePocket Vane Shear Test Kit

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)5.08
Ship length (cm)10.16
Ship width (cm)5.08
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMS ADDA-8456 Pocket Vane Shear Test Kit
€458.94 /unit