Flat Shipping

Flat Shipping at €24.99 + VAT

AMS 428.01 Sludge Sampler | CN8KVH

AMS 428.01 Sludge Sampler

Item: CN8KVH Model: 428.01Cross Ref: 4KLR9
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,000.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSampler
Connector TypeThread
Diameter3 1/4"
Includes(2) Plastic End Caps, Plastic Liner, Sludge Cylinder Body, Sludge Valved Auger Tip, Sludge Valved Core Tip, Solid Cap, Universal Slip Wrench
Length12"
MaterialStainless Steel
TypeSludge Sampler
Connection Size5/8"
Connection TypeThreaded
Manufacturer Warranty Length1 yr.
Overall Diameter3 1/4"
Overall Length12"
Product TypeSludge Sampler

Shipping Info:

Ship weight (kg) 4.725
Ship height (cm)2.54
Ship length (cm)30.48
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDiameterConnector TypeTypeMaterialPrice
AMS 404.25 2X4 Core Sampler Liner 2 Inx4 Inch Brass | CN8KVA 404.25 2X4----€6.58
AMS 328.13 Sludge Sampler | CN8KVB 328.133 1/4"Quick ConnectSludge SamplerStainless Steel€815.35
AMS 328.12 Sludge Sampler | CN8KVC 328.122 1/4"Quick ConnectSludge SamplerStainless Steel€809.02
AMS 428.12 Sludge Sampler | CN8KVD 428.122 1/4"ThreadSludge SamplerStainless Steel€783.66
AMS 428.11 Sludge Sampler | CN8KVE 428.112 1/4"ThreadSludge SamplerStainless Steel€767.17
AMS 328.01 Sludge Sampler | CN8KVF 328.013 1/4"Quick ConnectSludge SamplerStainless Steel€829.30
AMS 428.13 Sludge Sampler | CN8KVG 428.133 1/4"ThreadSludge SamplerStainless Steel€815.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMS 428.01 Sludge Sampler
€1,000.35 /unit