DESTACO RPW-375M-2-NS-V  | CW3GZM

DESTACO RPW-375M-2-NS-V Paralell Gripper Wide Body

Item: CW3GZM Model: RPW-375M-2-NS-V
Limited Availability
€1,207.66 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemGripper

Product Variants

ProductModelHeightPort SizeSizeTotal Grip ForceBore SizeOpening/closing StrokeDimension BDimension APrice
ROBOHAND RPW-250M Wide Body Gripper, Parallel, 93 mm Open Width, 74 mm Closed Width, DoubleW | CT9CGA RPW-250M40.9 mmM5250222N15.9 mm19.1 mm51.6 mm33 mm€857.42
ROBOHAND RPW-625-2 Parallel Gripper, Parallel, 12.63 Inch Size Open Width, 9.13 Inch Size Closed Width | CT9CHP RPW-625-23 6/25"g1/8"625240 lbf.1.63"3 1/2"44.1 mm136.5 mm€4,212.19
ROBOHAND RPW-375M-1 Parallel Gripper, Parallel, 120 mm Open Width, 95 mm Closed Width, Double | CT9CHQ RPW-375M-150.5 mmM5375400N22.2 mm25.4 mm19 mm19.05 mm€916.15
ROBOHAND RPW-750 Parallel Gripper, Parallel, 16.14 Inch Size Open Width, 11.65 Inch Size Closed Width | CT9CHV RPW-7503.928"g1/8"750470 lbf.2"4 1/2"7 1/8"5 1/2"€5,436.85
ROBOHAND RPW-500M-1 Parallel Gripper, Parallel, 171 mm Open Width, 132 mm Closed Width, Double | CT9CHX RPW-500M-166.4 mmg1/8"500667N31.8 mm38.1 mm25.1 mm76.2 mm€1,183.10
ROBOHAND RPW-375M-2 Parallel Gripper, Parallel, 187 mm Open Width, 136 mm Closed Width, Double, M5 Port Size | CT9CHZ RPW-375M-250.5 mmM5375400N22.2 mm50.8 mm83.3 mm50.8 mm€1,311.03
ROBOHAND RPW-250 Parallel Gripper, Parallel, 3.65 Inch Size Open Width, 2.9 Inch Size Closed Width, Double | CT9CJJ RPW-2501.61"M525050 lbf.0.63"3/4"2.03"1.31"€2,231.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DESTACO RPW-375M-2-NS-V Paralell Gripper Wide Body
€1,207.66 /unit