Flat Shipping

Flat Shipping at €24.99 + VAT

AMS 426.23 Tile Probe Adaptor, Steel | AF3RAE 8CDA9

AMS 426.23 Adapter, 5/8 Inch Male Thread To 7/16 Inch National Fine Female Adapter

Item: AF3RAE Model: 426.23Cross Ref: 8CDA9
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExtendible Tile Probe Adapter
Connector TypeQuick Connect, Threaded
Diameter5/8"
Product TypeExtendible Tile Probe Adapter

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)2.54
Ship length (cm)5.72
Ship width (cm)2.54
HS code8207600061
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMS 426.23 Adapter, 5/8 Inch Male Thread To 7/16 Inch National Fine Female Adapter
€30.05 /unit