Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 10D241 Reciprocating Air Saw Industrial 7500spm | AA2BZY

SPEEDAIRE 10D241 Reciprocating Air Saw Industrial 7500spm

Item: AA2BZY Model: 10D241
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€182.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReciprocating Air Saw
Average Cfm @ 15 Sec. Run Time0.7 CFM
Cfm @ Full Load1.33 CFM
DutyIndustrial
Housing MaterialAluminum
Min. Hose Size1/4"
Overall Length6 1/8"
Required Pressure90 psi
Stroke Length0.219"
Strokes Per Minute7500 strokes/min.
ThrottleLever
Tool Weight0.88 lbs.
Variable SpeedYes

Shipping Info:

Ship weight (kg) 0.5625
Ship height (cm)4.57
Ship length (cm)43.43
Ship width (cm)8.38
HS code8467111080
Country of OriginTW

Product Variants

ProductModelStroke LengthMin. Hose SizeCfm @ Full LoadOverall LengthStrokes Per MinuteAverage Cfm @ 15 Sec. Run TimeDutyTool WeightPrice
SPEEDAIRE 21AC08 Air Saw 9000 Spm 2 Cfm | AB6EFN 21AC083/8"3/8"8 CFM10 3/8"9000 strokes/min.2 CFMGeneral1.5 lbs.€293.86
SPEEDAIRE 21AC09 Air Saw 9000 Spm 2 Cfm | AB6EFP 21AC093/8"3/8"10 CFM9 1/4"-2 CFMGeneral1.2 lbs.€163.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 10D241 Reciprocating Air Saw Industrial 7500spm
€182.78 /unit