Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

AMS 404.22 Liner, 2 Inch Dia., 1 Inch Length, Brass | AD8JHW 4KLY4

AMS 404.22 Liner, 2 Inch Dia., 1 Inch Length, Brass

Item: AD8JHW Model: 404.22Cross Ref: 4KLY4
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€6.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCup Liner
Diameter2"
Length1"
MaterialBrass
Manufacturer Warranty Length1 yr.
Overall Diameter2"
Overall Length1"
Product TypeCup Liner

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)5.08
Ship length (cm)2.54
Ship width (cm)5.08
HS code7411215000
Country of OriginUS

Product Variants

ProductModelDiameterMaterialPrice
AMS 405.11 Liner, 1-1/2 Inch Dia., 6 Inch Length, Brass | AD8JHU 4KLY2 405.111 1/2"Brass€12.91
AMS 405.99 Liner, 1-1/2 Inch Dia., 12 Inch Length, Brass | AD8JHV 4KLY3 405.991 1/2"Brass€21.59
AMS 404.23 Liner, 2 Inch Dia., 2 Inch Length, Brass | AD8JHX 4KLY5 404.232"Brass€6.74
AMS 404.24 Liner, 2 Inch Dia., 3 Inch Length, Brass | AD8JHY 4KLY6 404.242"Brass€6.70
AMS 404.25 Liner, 2 Inch Dia., 6 Inch Length, Brass | AD8JHZ 4KLY7 404.252"Brass€25.04
AMS 404.26 Liner, 2 Inch Dia., 10 Inch Length, Brass | AD8JJA 4KLY8 404.262"Brass€9.60
AMS 405.12 Liner, 2 Inch Dia., 12 Inch Length, Brass | AD8JJB 4KLY9 405.122"Brass€22.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMS 404.22 Liner, 2 Inch Dia., 1 Inch Length, Brass
€6.53 /unit