Flat Shipping

Flat Shipping at €24.99 + VAT

AMS 404.10 Cup And Cap, 2 Inch Dia., 6 Inch Length, 5/8 Inch Thread Size | AD8JDX 4KLH2

AMS 404.10 0 Cup And Cap, 2 Inch Dia., 6 Inch Length, 5/8 Inch Thread Size

Item: AD8JDX Model: 404.10Cross Ref: 4KLH2
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€339.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSoil Core Sampler Cup and Cap
Connector Size0.62"
Connector TypeThreaded
Diameter2"
Length6"
MaterialCarbon Steel
Connection Size5/8"
Connection TypeThreaded
Manufacturer Warranty Length1 yr.
Overall Diameter2"
Overall Length6"
Product TypeSoil Core Sampler Cup with Cap

Shipping Info:

Ship weight (kg) 1.5705
Ship height (cm)12.45
Ship length (cm)15.24
Ship width (cm)16
HS code7326908588
Country of OriginUS

Product Details:

    • Replacement Parts: 404.21, 404.35, 404.36, 418.10

Product Variants

ProductModelMaterialDiameterConnector SizeConnector TypePrice
AMS 404.38 Cup And Cap, 1-1/2 Inch Dia., 6 Inch Length, 5/8 Inch Thread Size | AD8JDR 4KLG6 404.38Carbon Steel-0.62"Threaded€348.65
AMS 403.96 Cup And Cap, 1-1/2 Inch Dia., 12 Inch Length, 5/8 Inch Thread Size | AD8JDT 4KLG7 403.96Carbon Steel-0.62"Threaded€418.54
AMS 404.07 Cup And Cap, 2 Inch Dia., 2 Inch Length, 5/8 Inch Thread Size | AD8JDU 4KLG8 404.07Carbon Steel2"0.62"Threaded€260.95
AMS 404.08 Cup And Cap, 2 Inch Dia., 3 Inch Length, 5/8 Inch Thread Size | AD8JDV 4KLG9 404.08Carbon Steel2"0.62"Threaded€274.79
AMS 404.09 Cup And Cap, 2 Inch Dia., 4 Inch Length, 5/8 Inch Thread Size | AD8JDW 4KLH1 404.09Carbon Steel2"0.62"Threaded€284.38
AMS 404.49 Cup And Cap, 2 Inch Dia., 12 Inch Length, 5/8 Inch Thread Size | AD8JDY 4KLH3 404.49Carbon Steel2"0.62"Threaded€401.97
AMS 404.51 Cup And Cap, 2-1/2 Inch Dia., 6 Inch Length | AD8JDZ 4KLH4 404.51Carbon Steel-0.62"Threaded€401.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMS 404.10 0 Cup And Cap, 2 Inch Dia., 6 Inch Length, 5/8 Inch Thread Size
€339.09 /unit