AMS 209.51 Basic Soil Sampling Kit, 3-1/4 Inch Dia. | AD8JCG 4KLC8

AMS 209.51 Basic Soil Sampling Kit, 3-1/4 Inch Dia., 5/8 Inch Thread Size

Item: AD8JCG Model: 209.51Cross Ref: 4KLC8
In Stock

Get it by Tuesday, Jun 17

€2,133.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBasic Soil Sampling Kit
Connector TypeThread Connector
Hole Depth12 ft.
MaterialCarbon Steel
TypeNon Powered
Connection Size5/8"
Connection TypeThreaded
Includes(3) 4 ft. Extensions, Cleaning Brushes, Hard Sided Carrying Case with Handles and Wheels, Mud Auger, Plastic End Caps, Plastic Liner, Regular Auger, Rubber Coated Cross Handle, Sand Auger, Slide Hammer, Soil Core Sampler, Wrenches
Manufacturer Warranty Length1 yr.
Overall Diameter3 1/4"
Product TypeBasic Soil Sampling Kit

Shipping Info:

Ship weight (kg) 26.55
Ship height (cm)17.02
Ship length (cm)136.14
Ship width (cm)43.43
HS code9027905495
Country of OriginUS

Product Variants

ProductModelTypeMaterialConnector TypeHole DepthPrice
AMS 209.53 Basic Soil Sampling Kit, 2-1/4 Inch Dia. | AD8JCF 4KLC7 209.53Non PoweredCarbon SteelThread Connector12 ft.€2,174.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMS 209.51 Basic Soil Sampling Kit, 3-1/4 Inch Dia., 5/8 Inch Thread Size
€2,133.24 /unit