AMS 209.07 Mini Soil Core Sampling Kit, 3-1/4 Inch Dia., 3 Inch Length | AD8JCB 4KLC3

AMS 209.07 Mini Soil Core Sampling Kit, 3-1/4 Inch Dia., 3 Inch Length, 5/8 Inch Thread Size

Item: AD8JCB Model: 209.07Cross Ref: 4KLC3
In Stock

Get it by Tuesday, Jun 10

€1,501.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMini Soil Core Sampling Kit
Connector Size5/8"
Connector TypeThreaded
Hole Depth12 ft.
Length3 ft.
MaterialCarbon Steel
TypeNon Powered
Connection Size5/8"
Connection TypeThreaded
Manufacturer Warranty Length1 yr.
Overall Diameter3 1/4"
Overall Length36"
Product TypeSoil Core Sampling Kit

Shipping Info:

Ship weight (kg) 13.9725
Ship height (cm)102.36
Ship length (cm)14.22
Ship width (cm)13.46
HS code8207600061
Country of OriginUS

Product Details:

Product Variants

ProductModelMaterialTypeConnector SizeConnector TypeHole DepthPrice
AMS 209.05 Mini Soil Core Sampling Kit, 3-1/4 Inch Dia., 3 Inch Length | AD8JCC 4KLC4 209.05Stainless SteelNon Powered5/8"Threaded12 ft.€1,990.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMS 209.07 Mini Soil Core Sampling Kit, 3-1/4 Inch Dia., 3 Inch Length, 5/8 Inch Thread Size
€1,501.17 /unit