Item | Clamp Meter |
Ac Response Calculation | TRMS |
Audible Continuity | Yes |
Auto Power Off | Yes |
Auto Ranging | Yes |
Bar Graph | No |
Bar Graph Included | No |
Basic Ac Voltage Accuracy | ±1.0% + 5LSD (50 Hz To 60 Hz) |
Basic Dc Current Accuracy | ± 2% + 5 LSD (DC 50 To 100 Hz) |
Basic Dc Voltage Accuracy | -/+1% + 5LSD |
Battery Size | AAA |
Bluetooth Compatibility | No |
Bluetooth Compatible | No |
Calibration Certificate | No , Not Included |
Counts | 6000 |
Current Leakage Testing | No |
Data Hold | Yes |
Data Logging | Yes |
Data Storage | Yes |
Digital/analog | Digital |
Diode Test | Yes |
Display Type | LCD |
Dustproof | No |
Frequency Counter | 5-999.9 Hz |
Frequency Measurement Accuracy | ±1.00% + 5 LSD (600 V Range), ±2.00% + 4 LSD (600 A Range) |
Includes | Carrying Case, K Type Banana Plug Thermocouple, Manual, Test Leads With Alligator Clips |
Inrush | Yes |
Inrush Current Measurable | Yes |
Intrinsically Safe | No |
Jaw Opening | 1 2/5" |
Jaw Style | Clamp Jaw , Clamp On |
Max. Ac Current Measurement | 600A |
Max. Ac Voltage | 600V AC |
Max. Amps | 600A |
Max. Capacitance Measurement | 2500 µF |
Max. Conductor Size | 1.37" |
Max. Dc Amps | 600A |
Max. Dc Voltage | 600V |
Max. Operating Temp. | 104°F |
Max. Resistance | 60000 ohms |
Maximum Ac Voltage Measurement | 600V |
Maximum Capacitance Measurement | 2500 µF |
Maximum Dc Current Measurement | 600A |
Maximum Dc Voltage Measurement | 600V |
Maximum Resistance Measurement | 60000 ohms |
Min. Operating Temp. | 32°F |
Non-contact Voltage Detector | Yes |
Parameters Measured | AC Voltage, DC Voltage, AC Current, DC Current, Capacitance, Frequency, Resistance, Temperature (K) |
Peak Hold | No |
Removable Screen | No |
Safety Rating | Cat III 600V |
Thermal Imaging | No |
Thermometer Type | K Thermocouple , Type K Thermocouple |
Waterproof | No |
Calibration Certificate Included | No |
Standards | CE, CULUS |