Item | Clamp-On Power Meter |
Audible Continuity | Yes |
Auto Power Off | Yes |
Auto Ranging | Yes |
Basic Ac Voltage Accuracy | -1% to +1% , ±1% |
Basic Dc Current Accuracy | -1.5% to +1.5% , ± 1.5% |
Basic Dc Voltage Accuracy | -/+0.70% , -0.7% to +0.7% |
Battery Chemistry | Alkaline |
Capacitance Measurement Accuracy | -1.9% to +1.9% |
Current Accuracy | -1.5% to +1.5% |
Data Hold | Yes |
Diode Test | No |
Frequency Measurement Accuracy | -0.5% to +0.5% , ±0.50% |
Includes | Banana K-Type Thermocouple, Carrying Case, Test Leads |
Intrinsically Safe | No |
Jaw Opening | 1 3/5" |
Max. Ac Voltage | 1000V AC |
Max. Amps | 1000A |
Max. Capacitance Measurement | 4 mF |
Max. Dc Amps | 1000A |
Max. Dc Voltage | 1000V |
Max. Operating Temp. | 1832°F |
Maximum Capacitance Measurement | 4 mF |
Maximum Frequency Measurement | 10 kHz |
Min. Ac Amps Measurement | 100A |
Min. Ac Voltage Measurement | 100V |
Min. Dc Current Measurement | 100A |
Min. Frequency Measurement | 20 Hz |
Min. Operating Temp. | -50°F |
Min. Wattage | 10 kW |
Minimum Ac Current Measurement | 100A |
Minimum Ac Voltage Measurement | 100V |
Minimum Capacitance Measurement | 400 µF |
Minimum Dc Current Measurement | 100A |
Minimum Dc Voltage Measurement | 100V |
Minimum Frequency Measurement | 20 Hz |
Minimum Power | 10 kW |
Non-contact Voltage Detector | Yes |
Parameters Measured | AC Voltage, DC Voltage, AC Current, DC Current, Capacitance, Frequency, Resistance, Temperature (K) |
Peak Capture | Yes |
Peak Hold | Yes |
Power Measurement Accuracy | -2.5% to +2.5% |
Resistance Measurement Accuracy | -1% to +1% |
Safety Rating | Cat IV |
Sub-brand | Amprobe |
Temp. Measurement Accuracy | -1% to +1% |
True Rms | Yes |
Wattage Measurement Accuracy | -2.5% to +2.5% |
Basic Ac Current Accuracy | -1.5% to +1.5% |
Batteries Included | Yes |
Battery Size | AA |
Calibration Frequency | 20-10 KHz |
Display Type | Backlit Digital Display |
Manufacturers Warranty Length | 1 yr. |
Max. Ac Current | 1000A |
Max. Dc Current | 1000A |
Max. Resistance | 100 K ohms |
Maximum Operating Temperature | 1832°F |
Minimum Operating Temperature | -50°F |
Minimum Resistance Measurement | 1 kiloohms |
Thermometer Type | K-Type |