Item | Digital Multimeter |
Ac Current Measurement Resolution | 600 µA |
Ac Response | TRMS |
Ac Voltage Measurement Resolution | 6V AC |
Audible Continuity | Yes |
Auto Power Off | Yes |
Auto Ranging | Yes |
Bar Graph Included | Yes |
Basic Ac Voltage Accuracy | ±1% RDG + 3 LSD |
Basic Dc Accuracy | ± 1% Rdg + 2 LSD |
Basic Dc Voltage Accuracy | ±0.5% + 2 Digits |
Battery Access | Yes |
Battery Included | Yes |
Battery Size | 9V |
Battery Voltage | 9V |
Bluetooth Compatibility | Yes |
Calibration Certificate | No |
Capacitance Measurement Accuracy | -3 % To +3 % |
Capacitance Measurement Resolution | 60 nF |
Computer Interface Connection Type | None |
Current Leakage Testing | No |
Data Logging | Yes |
Data Storage | Yes |
Dc Current Measurement Resolution | 600 µA |
Dc Voltage Measurement Resolution | 600V |
Depth | 7 1/5" |
Diode Test | Yes |
Dustproof | No |
Duty Cycle | Yes |
Frequency Measurement Accuracy | ±(0.1% RDG + 3 LSD) |
Frequency Measurement Resolution | 60 Hz |
Fuse Access | Yes |
Includes | (1) 9V (6F22) Battery Installed, (2) Type K Probe, Carrying Case, Temperature Adapter, Test Leads, Velcro Strap |
Instrument Counts | 6000 |
Instrument Safety Rating | CAT III 1000V, CAT IV 600V |
Intrinsically Safe | No |
Max. Ac Amps | 10A |
Max. Dc Amps | 10A |
Max. Dc Voltage Measurement | 6V |
Max. Ohms | 60 M ohms |
Max. Operating Temp. | 104°F |
Max. Resistance Measurement | 60 M ohms |
Max. Storage Temp. | 122°F |
Maximum Ac Voltage Measurement | 1000V |
Maximum Capacitance Measurement | 60 mF |
Maximum Dc Voltage Measurement | 1000V |
Maximum Frequency Measurement | 60 MHz |
Maximum Temperature Measurement | 1832°F |
Min. Operating Temp. | 32°F |
Min. Storage Temp. | 14°F |
Min./max. Memory | Yes |
Minimum Ac Amps Measurement | 600 µA |
Minimum Ac Voltage Measurement | 6V |
Minimum Capacitance Measurement | 60 nF |
Minimum Dc Current Measurement | 600 µA |
Minimum Frequency Measurement | 60 Hz |
Minimum Resistance Measurement | 600 ohms |
Minimum Temperature Measurement | -40°F |
Multimeter Style | Full Size |
Multiple On-screen Displays | Yes |
Overall Height | 1 4/5" |
Overall Width | 3 1/2" |
Peak Hold | Yes |
Removable Screen | No |
Resistance Measurement Accuracy | -1% to +1% |
Resistance Measurement Resolution | 600 ohms |
Temperature Measurement Accuracy | Not Applicable |
Thermal Imaging | No |
Waterproof | No |
Ac Response Calculation | TRMS |
Basic Ac Current Accuracy | ±(1.2% Rdg +5 LSD) |
Basic Dc Current Accuracy | +/-(1% rdg + 2 LSD) |
Batteries Included | Yes |
Bluetooth Compatible | Yes |
Calibration Certificate Included | No |
Data Hold | Yes |
Display Type | Backlit LCD |
Ip Rating | IP56 |
Maximum Ac Current Measurement | 10A |
Maximum Dc Current Measurement | 10A |
Maximum Operating Temperature | 104°F |
Maximum Resistance Measurement | 60 m ohms |
Maximum Storage Temperature | 122°F |
Minimum Operating Temperature | 32°F |
Minimum Storage Temperature | 14°F |
Minimum/maximum Memory | Yes |
Parameters Measured | AC Voltage, DC Voltage, AC Current, DC Current, Capacitance, Frequency, Resistance, Temperature (K) |
Weight | 0.78 lbs. |