Flat Shipping

Flat Shipping at €24.99 + VAT

AMPROBE 38XR-A Digital Multimeter, Cat Iv 600V, Trms, 1000 V | CN8KRW

AMPROBE 38XR-A Digital Multimeter, Cat Iv 600V, Trms, 1000 V

Item: CN8KRW Model: 38XR-ACross Ref: 1WKP6
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€433.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDigital Multimeter
Ac Current Measurement Resolution1 µA
Ac ResponseTRMS
Ac Voltage Measurement Resolution1V AC
Audible ContinuityYes
Auto Power OffYes
Auto RangingYes
Bar GraphYes
Bar Graph IncludedYes
Basic Ac Voltage Accuracy± 1.2% RDG + 10 DGTS
Basic Dc Accuracy±0.5 % Rdg + 10 Dgt
Basic Dc Voltage Accuracy±0.25% + 5 Digits
Battery AccessYes
Battery ChemistryAlkaline
Battery IncludedYes
Battery Size9V
Battery Voltage9V
Bluetooth CompatibilityNo
Calibration CertificateNo
Capacitance400 µF
Capacitance Measurement Accuracy± (3% RDG + 5 Dgts)
Capacitance Measurement Resolution40 nF
Computer Interface Connection TypeNone
Current Leakage TestingNo
Data LoggingYes
Data StorageYes
Dc Current Measurement Resolution1 µA
Dc Voltage Measurement Resolution1V
Depth2 2/5"
Diode TestYes
DustproofNo
Duty CycleYes
Frequency Measurement Accuracy± (0.1% RDG + 5 DGTS)
Frequency Measurement Resolution100 Hz
Fuse AccessYes
Includes9V Battery (Installed), Magne-Grip(Tm) Holster With Magnetic Hanging Strap, Spare Fuse, Temperature Adapter, Test Leads With Threaded Alligator Clips, Type K Thermocouple Probe
Instrument Counts10000
Instrument Safety RatingCAT IV 600V
Intrinsically SafeNo
Max. Ac Amps10A
Max. Dc Amps10A
Max. Dc Voltage Measurement1V
Max. Ohms40 M ohms
Max. Operating Temp.113°F
Max. Resistance Measurement40 M ohms
Max. Storage Temp.140°F
Maximum Ac Voltage Measurement1000V
Maximum Capacitance Measurement400 µF
Maximum Dc Voltage Measurement1000V
Maximum Frequency Measurement10 MHz
Maximum Sound Level Measurement50 dB
Maximum Temperature Measurement2372°F
Min. Operating Temp.32°F
Min. Storage Temp.-4°F
Min./max. MemoryYes
Minimum Ac Amps Measurement1 µA
Minimum Ac Voltage Measurement1V
Minimum Capacitance Measurement40 nF
Minimum Dc Current Measurement1 µA
Minimum Frequency Measurement100 Hz
Minimum Resistance Measurement1000 ohms
Multimeter StyleFull Size
Overall Height7.7"
Overall Width3 3/5"
Peak HoldYes
Removable ScreenNo
Resistance Measurement Accuracy-2% to +2%
Resistance Measurement Resolution1000 ohms
Temperature Measurement Accuracy-20°C To 10°C: ± (2.0% RDG + 4°C ) 10°C To 200°C: ± (1.0% RDG + 3°C ) 200°C To 1300°C: ± (2.0% RDG + 2°C ) -4 °F To 50 °F: ± (2.0% RDG + 8 °F) 50 °F To 400 °F: ± (1.0% RDG + 6 °F) 400 °F To 2372 °F: ± (2.0% RDG + 4 °F)
Temperature Measurement Resolution0°C
Thermal ImagingNo
True Rms Bandwidth2 kHz
WaterproofNo
Ac Response CalculationTRMS
Basic Ac Current Accuracy± (1.5% rdg +20 dgts)
Basic Dc Current Accuracy+/-(0.5% rdg + 10 dgt)
Batteries IncludedYes
Bluetooth CompatibleNo
Calibration Certificate IncludedNo
Data HoldYes
Display TypeLCD
Manufacturers Warranty Length3 yrs.
Maximum Ac Current Measurement10A
Maximum Dc Current Measurement10A
Maximum Operating Temperature113°F
Maximum Resistance Measurement40 m ohms
Maximum Storage Temperature140°F
Minimum Operating Temperature32°F
Minimum Storage Temperature-4°F
Minimum/maximum MemoryYes
Parameters MeasuredAC Voltage, DC Voltage, AC Current, DC Current, Capacitance, Frequency, Resistance, Temperature (K)
StandardsIEC 6F22, JIS 006P, NEDA 1604
Weight1 lbs.

Shipping Info:

Ship weight (kg) 0.792
Ship height (cm)19.56
Ship length (cm)6.1
Ship width (cm)9.14
Country of OriginTW

Product Variants

ProductModelInstrument Safety RatingMaximum Ac Voltage MeasurementMaximum Dc Voltage MeasurementInstrument CountsMultimeter StyleData LoggingAuto RangingBasic Dc Voltage AccuracyPrice
AMPROBE 33XR-A Digital Multimeter, Cat Ii 1000V/Cat Iii 600V, Avg, 1000 V | CN8KRL 33XR-ACAT II 1000V, CAT III 600V1000V1000V3999Full SizeNoYes±0.7% + 1 Digit€277.19
AMPROBE 34XR-A Digital Multimeter, Cat Ii 1000V/Cat Iii 600V, Trms, 1000 V | CN8KRM 34XR-ACAT II 1000V, CAT III 600V1000V1000V3999Full SizeNoYes±0.5% + 1 Digit€313.03
AMPROBE AM-560 Digital Multimeter, Cat Iii 1000V/Cat Iv 600V, Avg, 1000 V | CN8KRN AM-560CAT III 1000V, CAT IV 600V1000V1000V6000-YesYes±0.5% + 2 Digits€220.94
AMPROBE DM78C Digital Multimeter, Cat Iii 300V, Avg, 600 V | CN8KRP DM78CCat III 300V600V600V3200-NoYes±1% + 2 Digits€86.41
AMPROBE 15XP-B Digital Multimeter, Cat Iii 600V, Avg, 600 V | CN8KRQ 15XP-BCAT III 600V600V600V2000CompactNoYes±0.5% + 1 Digit€160.36
AMPROBE 37XR-A Digital Multimeter, Cat Iii 600V, Trms, 1000 V | CN8KRR 37XR-ACAT III 600V1000V1000V10000Full SizeNoYes±0.5% + 2 Digits€374.97
AMPROBE AM-530 Digital Multimeter, Cat Iii 600V, Trms, 600 V | CN8KRT AM-530CAT III 600V600V600V4000Full SizeYesYes±0.8% + 1 Digit€150.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMPROBE 38XR-A Digital Multimeter, Cat Iv 600V, Trms, 1000 V
€433.70 /unit