Flat Shipping

Flat Shipping at €24.99 + VAT

AMPCO WH-24MM Hex Key, 0 Ball Ends, 24 mm Tip Size, Metric, Short, Beryllium Copper, Natural | CN8JJE

AMPCO METAL WH-24MM Hex Key, 0 Ball Ends, 24 mm Tip Size, Metric, Short, Beryllium Copper, Natural

Item: CN8JJE Model: WH-24MMCross Ref: 49UG77
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€250.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Key
Corrosion ResistanceYes
Driver MaterialBeryllium Copper
End ShapeHex
Fastener HoldingNo
FinishNatural
Grip StylePlain
Handle ColorBronze
Handle MaterialBeryllium Copper
Handle TypePlain
InsulatedNo
Key ShapeL
Length FamilyShort
Long Arm Length222 mm
MaterialBeryllium Copper
Measurement TypeMetric
Non SparkingYes
Non-magneticYes
Number Of Ball Ends0
Number Of Tips2
Short Arm Length90 mm
Tether CapableNo
Tip Size24 mm
Working Angle90°
Corrosion ResistantYes
Non-sparkingYes
StandardsASTM A342, ASTM F2503, DIN 911
Tether ReadyNo

Shipping Info:

Ship weight (kg) 1.485
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTip SizeMeasurement TypeTether CapableHandle LengthArm LengthSae Or MetricLong Arm LengthShort Arm LengthPrice
AMPCO WT-2MM Hex Key T Shape Non-sparking 2mm 45mm L | AD6MHX 46C075 WT-2MM2 mm-Not Tether Capable4 1/2"20 mmMetric--€94.75
AMPCO WT-2.5MM Hex Key T Shape Non-sparking 2.5mm 45mm L | AD6MHY 46C076 WT-2.5MM2.5 mm-Not Tether Capable4 1/2"20 mmMetric--€108.83
AMPCO WT-3MM Hex Key T Shape Non-sparking 3mm 63mm L | AD6MHZ 46C077 WT-3MM3 mm-Not Tether Capable4 1/2"20 mmMetric--€116.97
AMPCO WT-4MM Hex Key T Shape Non-sparking 4mm 70mm L | AD6MJA 46C078 WT-4MM4 mm-Not Tether Capable4 1/2"150 mmMetric--€120.47
AMPCO WT-5MM Hex Key T Shape Non-sparking 5mm 79mm L | AD6MJB 46C079 WT-5MM5 mm-Not Tether Capable4 1/2"28 mmMetric--€125.14
AMPCO WT-6MM Hex Key T Shape Non-sparking 6mm 90mm L | AD6MJC 46C080 WT-6MM6 mm-Not Tether Capable4 1/2"32 mmMetric--€129.99
AMPCO WT-7MM Hex Key T Shape Non-sparking 7mm 95mm L | AD6MJD 46C081 WT-7MM7 mm-Not Tether Capable4 1/2"35 mmMetric--€146.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMPCO METAL WH-24MM Hex Key, 0 Ball Ends, 24 mm Tip Size, Metric, Short, Beryllium Copper, Natural
€250.31 /unit