Flat Shipping

Flat Shipping at €24.99 + VAT

AMPCO WT-3MM Hex Key T Shape Non-sparking 3mm 63mm L | AD6MHZ 46C077

AMPCO METAL WT-3MM Hex Key T Shape Non-sparking 3mm 63mm L

Item: AD6MHZ Model: WT-3MMCross Ref: 46C077
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€120.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Key
Arm Length20 mm
Blade MaterialCopper
FinishNatural
Handle ColorBronze
Handle Length4 1/2"
Handle MaterialHigh Strength Nickel Aluminum Bronze
Handle TypeCorrosion Resistant, Non Magnetic, Non Sparking
Sae Or MetricMetric
ShapeT
Tether CapableNot Tether Capable
Tip Size3 mm
Working Angle35°
Corrosion ResistantYes
Driver MaterialBeryllium Copper
End ShapeHex
Fastener HoldingNo
Grip StylePlain
InsulatedNo
Key ShapeT
Length FamilyShort
Long Arm Length150 mm
MaterialBeryllium Copper
Measurement TypeMetric
Non-magneticYes
Non-sparkingYes
Number Of Ball Ends0
Number Of Tips1
Short Arm Length115 mm
StandardsASTM A342, ASTM F2503
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)1.02
Ship length (cm)15.49
Ship width (cm)11.68
HS code8204110060
Country of OriginUS

Product Variants

ProductModelTip SizeMeasurement TypeTether CapableHandle LengthArm LengthSae Or MetricLong Arm LengthShort Arm LengthPrice
AMPCO WT-2MM Hex Key T Shape Non-sparking 2mm 45mm L | AD6MHX 46C075 WT-2MM2 mm-Not Tether Capable4 1/2"20 mmMetric--€94.75
AMPCO WT-2.5MM Hex Key T Shape Non-sparking 2.5mm 45mm L | AD6MHY 46C076 WT-2.5MM2.5 mm-Not Tether Capable4 1/2"20 mmMetric--€108.83
AMPCO WT-4MM Hex Key T Shape Non-sparking 4mm 70mm L | AD6MJA 46C078 WT-4MM4 mm-Not Tether Capable4 1/2"150 mmMetric--€120.47
AMPCO WT-5MM Hex Key T Shape Non-sparking 5mm 79mm L | AD6MJB 46C079 WT-5MM5 mm-Not Tether Capable4 1/2"28 mmMetric--€125.14
AMPCO WT-6MM Hex Key T Shape Non-sparking 6mm 90mm L | AD6MJC 46C080 WT-6MM6 mm-Not Tether Capable4 1/2"32 mmMetric--€129.99
AMPCO WT-7MM Hex Key T Shape Non-sparking 7mm 95mm L | AD6MJD 46C081 WT-7MM7 mm-Not Tether Capable4 1/2"35 mmMetric--€146.97
AMPCO WT-8MM Hex Key T Shape Non-sparking 8mm 100mm L | AD6MJE 46C082 WT-8MM8 mm-Not Tether Capable4 1/2"36 mmMetric--€170.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMPCO METAL WT-3MM Hex Key T Shape Non-sparking 3mm 63mm L
€120.35 /unit