Flat Shipping

Flat Shipping at €24.99 + VAT

AMPCO W-670A Combination Wrench, Aluminum Bronze Nickel, 31/32 Inch Head Size, 9 1/2 Inch Length | CN8JHF

AMPCO METAL W-670A Combination Wrench, Aluminum Bronze Nickel, 31/32 Inch Head Size, 9 1/2 Inch Length

Item: CN8JHF Model: W-670ACross Ref: 49UN74
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€155.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCombination Wrench
Anti-slip DesignNo
Box End TypeTwelve Point Box End
Corrosion ResistanceYes
FinishNatural
Handle ColorSilver
Handle TypeErgonomic
Head Offset Angle15°
Head Size0.969"
Head TypeOffset
InsulatedNo
MaterialAluminum Bronze Nickel
Measurement TypeSAE
Non SparkingYes
Non-magneticYes
Number Of Points12
Opening Angle15°
Opening TypeRounded
Overall Length9 1/2"
RatchetingNo
ReversibleNo
Tether StyleNot Tether Capable
Wrench Length StyleStandard
Corrosion ResistantYes
ReversingNo
StandardsASTM F2503, ASTM A342, NFPA, FM APPROVED
Weight0.8 lbs.

Shipping Info:

Ship weight (kg) 0.4095
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMeasurement TypeHead SizeOverall LengthTether StyleBox End TypeOpening TypeHead TypeHead Offset AnglePrice
AMPCO W-671A Combination Wrench, Aluminum Bronze Nickel, 1 Inch Head Size, 14 Inch Length, Offset | CN8JGX W-671ASAE1"14"Tether CapableTwelve Point Box EndRoundedOffset15°€186.57
AMPCO W-621 Combination Wrench, Aluminum Bronze Nickel, 1/2 Inch Head Size, 7 1/2 Inch Length | CN8JGY W-621SAE1/2"7 1/2"Tether CapableTwelve Point Box EndRoundedOffset15°€95.10
AMPCO W-651 Combination Wrench, Aluminum Bronze Nickel, 11/16 Inch Head Size, 9 1/4 Inch Length | CN8JGZ W-651SAE0.688"9 1/4"Tether CapableTwelve Point Box EndRoundedOffset15°€122.20
AMPCO W-601A Combination Wrench, Aluminum Bronze Nickel, 13/32 Inch Head Size, 6 1/4 Inch Length | CN8JHA W-601ASAE0.406"6 1/4"Not Tether CapableTwelve Point Box EndRoundedOffset15°€85.55
AMPCO W-632 Combination Wrench, Aluminum Bronze Nickel, 19/32 Inch Head Size, 8 Inch Length | CN8JHB W-632SAE0.594"8"Not Tether CapableTwelve Point Box EndRoundedOffset15°€91.44
AMPCO W-662 Combination Wrench, Aluminum Bronze Nickel, 25/32 Inch Head Size, 10 3/4 Inch Length | CN8JHC W-662SAE0.781"10 3/4"Not Tether CapableTwelve Point Box EndRoundedOffset15°€126.89
AMPCO W-641 Combination Wrench, Aluminum Bronze Nickel, 5/8 Inch Head Size, 8 3/4 Inch Length | CN8JHD W-641SAE5/8"8 3/4"Tether CapableTwelve Point Box EndRoundedOffset15°€100.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMPCO METAL W-670A Combination Wrench, Aluminum Bronze Nickel, 31/32 Inch Head Size, 9 1/2 Inch Length
€155.87 /unit