Flat Shipping

Flat Shipping at €24.99 + VAT

AMPCO W-3261 Double Box Wrench Non-sparking 1-1/4 x 1-5/16 Inch | AF7LYF 21XW25

AMPCO METAL W-3261 Double Box Wrench Non-sparking 1-1/4 x 1-5/16 Inch

Item: AF7LYF Model: W-3261Cross Ref: 21XW25
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€198.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Box End Wrench
FinishNatural
Head Size1 1/4" x 1 5/16"
MaterialNickel Aluminum Bronze
Number Of Points12
Offset Angle15°
Overall Length19 1/4"
Sae Or MetricSAE
Tether CapableNot Tether Capable
Box End TypeTwelve Point Box End
Corrosion ResistantYes
Grip StyleErgonomic
Handle TypeOne Piece
Head Offset Angle15°
Head TypeOffset
InsulatedNo
Measurement TypeSAE
Non-magneticYes
NonsparkingYes
RatchetingNo
ReversingNo
Single End/double EndDouble End
StandardsFM APPROVED
Tether StyleTether Capable
Weight2.3 lbs.
Wrench Length StyleStandard
Wrench ShapeStraight

Shipping Info:

Ship weight (kg) 1.035
Ship height (cm)3.81
Ship length (cm)50.8
Ship width (cm)6.35
HS code8204110030

Product Variants

ProductModelOverall LengthHead SizeFinishMaterialNumber Of PointsTether CapableSae Or MetricOffset AnglePrice
AMPCO W-3250 Double Box End Wrench 1-1/16 x 1-1/4 In | AD6MGH 46C039 W-325019 1/4"1 1/16" x 1 1/4"NaturalNickel Aluminum Bronze12Not Tether CapableSAE15°€198.56
AMPCO W-3220 Double Box End Wrench 7/8 x 1-1/16 In | AD6MGP 46C045 W-322015 1/8"-NaturalNickel Aluminum Bronze12Not Tether CapableSAE15°€148.70
AMPCO W-3190 Double Box End Wrench 13/16 x 7/8 In | AD6MGV 46C050 W-319012 1/4"-NaturalNickel Aluminum Bronze12Not Tether CapableSAE15°€113.11
AMPCO W-3270 Double Box End Wrench 1-1/4 x 1-7/16 In | AD6MGW 46C051 W-327019 1/4"1 1/4" x 1 7/16"NaturalNickel Aluminum Bronze12Not Tether CapableSAE15°€210.32
AMPCO W-3160 Double Box End Wrench 5/8 x 3/4 In | AD6MHB 46C056 W-316010 3/4"-NaturalNickel Aluminum Bronze12Not Tether CapableSAE15°€85.46
AMPCO W-3210 Double Box End Wrench 7/8 x 1 In | AD6MHC 46C057 W-321014 3/4"-NaturalNickel Aluminum Bronze12Not Tether CapableSAE15°€137.08
AMPCO W-3110 Double Box End Wrench 3/8 x 7/16 In | AD6MHT 46C071 W-31107 3/4"-NaturalNickel Aluminum Bronze12Not Tether CapableSAE15°€59.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMPCO METAL W-3261 Double Box Wrench Non-sparking 1-1/4 x 1-5/16 Inch
€198.63 /unit