Flat Shipping

Flat Shipping at €24.99 + VAT

AMPCO W-3220 Double Box End Wrench 7/8 x 1-1/16 In | AD6MGP 46C045

AMPCO METAL W-3220 Double Box End Wrench 7/8 x 1-1/16 In

Item: AD6MGP Model: W-3220Cross Ref: 46C045
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€152.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Box End Wrench
FinishNatural
MaterialNickel Aluminum Bronze
Number Of Points12
Offset Angle15°
Overall Length15 1/8"
Sae Or MetricSAE
Tether CapableNot Tether Capable
Box End TypeTwelve Point Box End
Corrosion ResistantYes
Grip StyleErgonomic
Handle TypeOne Piece
Head Size7/8", 1 1/16"
Head TypeOffset
InsulatedNo
Measurement TypeSAE
Non-magneticYes
ReversingNo
Single End/double EndDouble End
StandardsFM APPROVED
Weight1.3 lbs.
Wrench ShapeStraight

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)2.54
Ship length (cm)38.35
Ship width (cm)3.81
HS code8204110030
Country of OriginUS

Product Variants

ProductModelOverall LengthHead SizeFinishMaterialNumber Of PointsTether CapableSae Or MetricOffset AnglePrice
AMPCO W-3250 Double Box End Wrench 1-1/16 x 1-1/4 In | AD6MGH 46C039 W-325019 1/4"1 1/16" x 1 1/4"NaturalNickel Aluminum Bronze12Not Tether CapableSAE15°€198.56
AMPCO W-3190 Double Box End Wrench 13/16 x 7/8 In | AD6MGV 46C050 W-319012 1/4"-NaturalNickel Aluminum Bronze12Not Tether CapableSAE15°€113.11
AMPCO W-3270 Double Box End Wrench 1-1/4 x 1-7/16 In | AD6MGW 46C051 W-327019 1/4"1 1/4" x 1 7/16"NaturalNickel Aluminum Bronze12Not Tether CapableSAE15°€210.32
AMPCO W-3160 Double Box End Wrench 5/8 x 3/4 In | AD6MHB 46C056 W-316010 3/4"-NaturalNickel Aluminum Bronze12Not Tether CapableSAE15°€85.46
AMPCO W-3210 Double Box End Wrench 7/8 x 1 In | AD6MHC 46C057 W-321014 3/4"-NaturalNickel Aluminum Bronze12Not Tether CapableSAE15°€137.08
AMPCO W-3110 Double Box End Wrench 3/8 x 7/16 In | AD6MHT 46C071 W-31107 3/4"-NaturalNickel Aluminum Bronze12Not Tether CapableSAE15°€59.25
AMPCO W-3140 Double Box End Wrench 1/2 x 19/32 In | AD6MJU 46C095 W-31409 1/2"-NaturalNickel Aluminum Bronze12Not Tether CapableSAE15°€69.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMPCO METAL W-3220 Double Box End Wrench 7/8 x 1-1/16 In
€152.36 /unit