Flat Shipping

Flat Shipping at €24.99 + VAT

AMPCO W-293 Universal Joint, 3/8 Inch Drive Size, 8 1/2 Inch Overall Length Grip, Natural | CN8KPA

AMPCO METAL W-293 Universal Joint, 3/8 Inch Drive Size, 8 1/2 Inch Overall Length Grip, Natural

Item: CN8KPA Model: W-293Cross Ref: 49UL63
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€238.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
Corrosion ResistanceYes
Drive Size3/8"
FinishNatural
Grip StyleSmooth
Handle ShapeStraight
Handle TypeStandard
Head TypeFlexible
InsulatedNo
MaterialAluminum Bronze
Non SparkingYes
Non-magneticYes
Overall Length8 1/2"
RatchetingNo
Tether CapableNo
Corrosion ResistantYes
Non-sparkingYes
StandardsASTM A342, FM APPROVED
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthHead TypeHandle ShapeDrive SizeMaterialHandle TypeFinishNon-magneticPrice
AMPCO T-1/2 Sliding T-Handle Bar, 1/2 Inch Drive Size, 12 Inch Length, Smooth Grip, Aluminum Bronze | CN8JFQ T-1/212"StandardT Handle1/2"Aluminum BronzeStandardNaturalYes€389.92
AMPCO T-1/4 Sliding T-Handle Bar, 1/4 Inch Drive Size, 4 1/2 Inch Length, Smooth Grip, Aluminum Bronze | CN8JFR T-1/44 1/2"StandardT Handle1/4"Aluminum BronzeStandardNaturalYes€204.79
AMPCO T-3/4 Sliding T-Handle Bar, 3/4 Inch Drive Size, 18 Inch Length, Smooth Grip, Aluminum Bronze | CN8JFT T-3/418"StandardT Handle3/4"Aluminum BronzeStandardNaturalYes€706.60
AMPCO T-3/8 Sliding T-Handle Bar, 3/8 Inch Drive Size, 8 Inch Length, Smooth Grip, Aluminum Bronze | CN8JFU T-3/88"StandardT Handle3/8"Aluminum BronzeStandardNaturalYes€237.60
AMPCO T-1 Sliding T-Handle Bar, 1 Inch Drive Size, 22 Inch Length, Smooth Grip, Aluminum Bronze | CN8JFV T-122"StandardT Handle1"Aluminum BronzeStandardNaturalYes€1,009.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMPCO METAL W-293 Universal Joint, 3/8 Inch Drive Size, 8 1/2 Inch Overall Length Grip, Natural
€238.57 /unit