Flat Shipping

Flat Shipping at €24.99 + VAT

IFM IG0328 Cylindrical Proximity Sensor, 20 To 250VAC/Dc, 2 Wire, 5 mm | CR4LHW

IFM IG0328 Cylindrical Proximity Sensor, 20 To 250VAC/Dc, 2 Wire, 5 mm

Item: CR4LHW Model: IG0328Cross Ref: 35T353
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€107.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCylindrical Proximity Sensor
Basic Proximity Sensor Case MaterialMetal
Cable Length2m
HousingThreaded Type
Includes(2) Lock Nuts
Length98 mm
Max. Detecting Distance5 mm
Max. Load Current250/100 mA
MountingFlush Mountable
Operating Temp. Range-13°F to +158°F
Output ModeNo
Overload ProtectionNo
Proximity Sensing MethodInductive
Proximity Sensor Dia.18 mm
Proximity Sensor Electrical ConnectionCable
Proximity Sensor Output Circuit TypeTwo Wire
Reverse Polarity ProtectionNo
Shielded / UnshieldedShielded
Short-circuit ProofNo
Body MaterialPBT, Stainless Steel
Electrical ConnectionBare Wire
Electrical Installation TypePrewired Cable
Output Circuit Contact FormNO
Overall Height80 mm
Sensing Distance - Maximum5 mm
Sensing Face ShieldingShielded
Sensing MethodInductive
Sensor Body StyleCylindrical
Sensor Cable Length2m
Sensor Diameter18 mm
StandardsEN 55011, EN 60947-5-2, UL E174191, UL LISTED

Shipping Info:

Ship weight (kg) 0.153
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Detecting DistanceIp RatingOutput ModeProximity Sensing MethodProximity Sensor Dia.Shielded / UnshieldedMax. Load CurrentProximity Sensor Output Circuit TypePrice
IFM IIS229 Cylindrical Proximity Sensor, 10 To 30VDC, 100 Hz Proximity Sensor Op Freq, 3 Wire Npn | CR4LCK IIS22922 mm-NoInductive30 mmUnshielded100 mAThree Wire NPN€76.40
IFM IIS244 Cylindrical Proximity Sensor, 10 To 30VDC, 100 Hz Proximity Sensor Op Freq, 3 Wire Npn | CR4LCL IIS24415 mm-NoInductive30 mmShielded100 mAThree Wire NPN€101.22
IFM IIS228 Cylindrical Proximity Sensor, 10 To 30VDC, 100 Hz Proximity Sensor Op Freq, 3 Wire Npn | CR4LCM IIS22815 mm-NoInductive30 mmShielded100 mAThree Wire NPN€74.71
IFM IIS248 Cylindrical Proximity Sensor, 10 To 30VDC, 100 Hz Proximity Sensor Op Freq, 3 Wire Npn | CR4LCN IIS24815 mm-NCInductive30 mmShielded100 mAThree Wire NPN€102.22
IFM IIS235 Cylindrical Proximity Sensor, 10 To 30VDC, 100 Hz Proximity Sensor Op Freq, 3 Wire Npn | CR4LCP IIS23515 mm-NCInductive30 mmShielded100 mAThree Wire NPN€91.42
IFM IIS237 Cylindrical Proximity Sensor, 10 To 30VDC, 100 Hz Proximity Sensor Op Freq, 3 Wire Npn | CR4LCQ IIS23722 mm-NCInductive30 mmUnshielded100 mAThree Wire NPN€92.18
IFM IIS249 Cylindrical Proximity Sensor, 10 To 30VDC, 100 Hz Proximity Sensor Op Freq, 3 Wire Npn | CR4LCR IIS24922 mm-NCInductive30 mmUnshielded100 mAThree Wire NPN€102.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IFM IG0328 Cylindrical Proximity Sensor, 20 To 250VAC/Dc, 2 Wire, 5 mm
€107.46 /unit