Flat Shipping

Flat Shipping at €24.99 + VAT

AMPCO SS-1/4D5.5MM Socket 5-1/2mm Metric | AG2YAW 32NJ41

AMPCO METAL SS-1/4D5.5MM Socket 5-1/2mm Metric

Item: AG2YAW Model: SS-1/4D5.5MMCross Ref: 32NJ41
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€83.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket
Drive Size1/4"
Drive TypeSquare
FinishNatural
MaterialAluminum Bronze
Number Of Points6
Output TypeHex
Overall Length1/2"
Size5.5
Socket Depth1/2"
System Of MeasurementMetric
Tether CapableNot Tether Capable
Impact RatedNo
InsulatedNo
LockingNo
Measurement TypeMetric
Non-sparkingYes
Product TypeNonsparking Socket
Socket Shape6-Point
Socket Size5.5 mm
StandardsFM APPROVED, ASTM A342
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)1.27
Ship length (cm)1.27
Ship width (cm)1.27
HS code8204200000

Product Variants

ProductModelSocket DepthMaterialSizeOverall LengthDrive SizeNumber Of PointsFinishDrive TypePrice
AMPCO SS-1/4D4MM Socket 4mm Metric | AG2YAT 32NJ38 SS-1/4D4MM1/2"Aluminum, Bronze-1/2"1/4"6NaturalSquare€63.27
AMPCO SS-1/4D4.5MM Socket 4-1/2mm Metric | AG2YAU 32NJ39 SS-1/4D4.5MM1/2"Aluminum, Bronze4.51/2"1/4"6NaturalSquare€67.28
AMPCO SS-1/4D5MM Socket 5mm Metric | AG2YAV 32NJ40 SS-1/4D5MM1/2"Aluminum, Bronze5"1/2"1/4"6NaturalSquare€68.14
AMPCO SS-1/4D6MM Socket 6mm Metric | AG2YAX 32NJ42 SS-1/4D6MM1/2"Aluminum, Bronze61/2"1/4"6NaturalSquare€65.02
AMPCO SS-1/4D7MM Socket 7mm Metric | AG2YAY 32NJ43 SS-1/4D7MM1/2"Aluminum Bronze-1/2"1/4"6NaturalSquare€70.03
AMPCO SS-1/4D8MM Socket 8mm Metric | AG2YAZ 32NJ44 SS-1/4D8MM5/8"Aluminum, Bronze85/8"1/4"6NaturalSquare€68.06
AMPCO SS-1/4D9MM Socket 9mm Metric | AG2YBA 32NJ45 SS-1/4D9MM5/8"Aluminum, Bronze95/8"1/4"6NaturalSquare€65.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMPCO METAL SS-1/4D5.5MM Socket 5-1/2mm Metric
€83.84 /unit