Flat Shipping

Flat Shipping at €24.99 + VAT

AMPCO S-35 Screwdriver Non-sparking Slotted 5/32 Inch | AF7LXA 21XV86

AMPCO METAL S-35 Screwdriver Non-sparking Slotted 5/32 Inch

Item: AF7LXA Model: S-35Cross Ref: 21XV86
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNonsparking Screwdriver
FinishNatural
Handle DesignFluted
Handle MaterialAcetate
Overall Length6 1/2"
Shank Length2 3/4"
Shank MaterialBeryllium Copper Alloy
Shank ShapeRound
Tether CapableNot Tether Capable
Tip Size0.156"
Tip TypeKeystone Slotted
Corrosion ResistantYes
Esd SafeNo
For Fastener Size5/32"
Grip StylePlain
Handle ColorYellow
Handle Length3 3/4"
InsulatedNo
Magnetized TipNo
Measurement TypeSAE
Non-magneticYes
Non-sparkingYes
Replaceable ShankNo
Shank CoatingNone
Shank FinishNatural
Slotted Screwdriver Tip ShapeKeystone
StandardsASTM A342, ASTM F2503
Tether ReadyNo
Tip FinishNone
Tip StyleSlotted

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)3.05
Ship length (cm)16.76
Ship width (cm)3.05
HS code8205400000

Product Variants

ProductModelTip TypeTip SizeOverall LengthShank LengthHandle MaterialFinishTether CapableShank MaterialPrice
AMPCO S-1098 Screwdriver Non-sparking Phillips #0 x 6 Inch | AF7LWY 21XV84 S-1098Crosspoint, Phillips#06"2 3/8"AcetateNaturalNot Tether CapableBeryllium Copper Alloy€52.08
AMPCO S-37 Screwdriver Non-sparking Slotted 3/16 Inch | AF7LWZ 21XV85 S-37Keystone Slotted3/16"6 5/8"3 1/8"AcetateNaturalNot Tether CapableBeryllium Copper Alloy€29.91
AMPCO S-1099 Nonsparking Screwdriver Phillips #2x4 Inch | AJ2GZB 4CZ88 S-1099Phillips#27 1/2"4"AcetateNaturalNot Tether CapableBeryllium Copper Alloy€33.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMPCO METAL S-35 Screwdriver Non-sparking Slotted 5/32 Inch
€31.84 /unit