Flat Shipping

Flat Shipping at €24.99 + VAT

AMPCO S-1099 Nonsparking Screwdriver Phillips #2x4 Inch | AJ2GZB 4CZ88

AMPCO METAL S-1099 Nonsparking Screwdriver Phillips #2x4 Inch

Item: AJ2GZB Model: S-1099Cross Ref: 4CZ88
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€77.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrewdriver
FinishNatural
Handle DesignFluted
Handle MaterialAcetate
Overall Length7 1/2"
Shank Length4"
Shank MaterialBeryllium Copper Alloy
Shank ShapeRound
Tether CapableNot Tether Capable
Tip Size#2
Tip TypeCrosspoint, Phillips , Phillips
Corrosion ResistantNo
Esd SafeNo
For Fastener Size#2
Grip StyleErgonomic
InsulatedNo
Magnetized TipNo
Non-magneticYes
Non-sparkingYes
Replaceable ShankNo
Shank CoatingChrome
Shank FinishNatural
StandardsASTM A342, ASTM F2503, DOE, FEDERAL, FM APPROVED, GSA, MILITARY, MSHA, NFPA, OSHA
Tether ReadyNo
Tip FinishNone
Tip StylePhillips

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)3.05
Ship length (cm)19.56
Ship width (cm)3.05
HS code8205400000
Country of OriginUS

Product Details:

    • Screwdriver Tip Style : Phillips

Product Variants

ProductModelTip TypeTip SizeOverall LengthShank LengthHandle MaterialFinishTether CapableShank MaterialPrice
AMPCO S-1098 Screwdriver Non-sparking Phillips #0 x 6 Inch | AF7LWY 21XV84 S-1098Crosspoint, Phillips#06"2 3/8"AcetateNaturalNot Tether CapableBeryllium Copper Alloy€52.08
AMPCO S-37 Screwdriver Non-sparking Slotted 3/16 Inch | AF7LWZ 21XV85 S-37Keystone Slotted3/16"6 5/8"3 1/8"AcetateNaturalNot Tether CapableBeryllium Copper Alloy€29.91
AMPCO S-35 Screwdriver Non-sparking Slotted 5/32 Inch | AF7LXA 21XV86 S-35Keystone Slotted0.156"6 1/2"2 3/4"AcetateNaturalNot Tether CapableBeryllium Copper Alloy€29.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMPCO METAL S-1099 Nonsparking Screwdriver Phillips #2x4 Inch
€77.76 /unit