Flat Shipping

Flat Shipping at €24.99 + VAT

AMPCO P-9 P Inch Bar, Point/Wedge End, 18 Inch Overall Length, 3/4 Inch Bar Width | CN8JMJ

AMPCO METAL P-9 Pin Bar, Point/Wedge End, 18 Inch Overall Length, 3/4 Inch Bar Width

Item: CN8JMJ Model: P-9Cross Ref: 2ZB29
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€121.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBar
Bar Width3/4"
End Angle StyleStraight
End StylePoint, Wedge
End Width1"
FeaturesCorrosion Resistant
Non-sparkingYes
Number Of Nail Slots0
Overall Length18"
Tether CapableNo
Tether ReadyNo

Shipping Info:

Ship weight (kg) 1.0125
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelEnd StyleOverall LengthBar WidthEnd WidthEnd Angle StyleNumber Of Nail SlotsNon-sparkingPrice
AMPCO P-10 P Inch Bar, Point/Wedge End, 36 Inch Overall Length, 1 1/2 Inch Bar Width | CN8JMK P-10Point, Wedge36"1 1/2"1 3/8"Straight-Yes€487.15
AMPCO W-31 Crow Bar, Claw/Wedge End, 36 Inch Overall Lg, 7/8 Inch Bar Width, 1 11/16 Inch End Width | CN8JMM W-31Claw, Wedge36"7/8"1.688"Gooseneck1Yes€392.55
AMPCO P-11 Pry Bar, Chisel/Point End, 60 Inch Length, 1 1/4 Inch Bar Width, 1 1/4 Inch End Width | CN8JMN P-11Chisel, Point60"1 1/4"1 1/4"Straight-Yes€1,038.93
AMPCO P-12 Pry Bar, Chisel/Point End, 68 Inch Length, 1 3/8 Inch Bar Width, 1 3/8 Inch End Width | CN8JMP P-12Chisel, Point68"1 3/8"1 3/8"Straight-Yes€1,249.78
AMPCO CJ-1-ST Pry Bar, Claw End, 9 Inch Length, 11/16 Inch Bar Width, 2 3/4 Inch End Width, Non-Sparking | CN8JMQ CJ-1-STClaw9"0.688"2 3/4"Offset1Yes€104.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMPCO METAL P-9 Pin Bar, Point/Wedge End, 18 Inch Overall Length, 3/4 Inch Bar Width
€121.90 /unit