Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC C04800553000M Compression Spring, 3 Inch Length, 0.48 Inch Outside Dia, Plain, 15 PK | CU3GJL

SPEC C04800553000M Compression Spring, 3 Inch Length, 0.48 Inch Outside Dia, Plain, 15 PK

Item: CU3GJL Model: C04800553000MCross Ref: 54NA44
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€42.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Spring
ColorGray
Deflection @ Load1.4"
End TypeClosed, Grounded
FinishPlain
Free Length3"
Inner Dia.0.37"
Load Capacity16.2 lbs.
MaterialCarbon Steel
Number Of Coils (turns)9
Operating Temp. Range-40°F to +250°F
Outer Dia.0.48"
Solid Length1.6"
Spring Rate (stiffness)11.5 lbs./in.
TypeHeavy Duty
Wire Dia.0.055"
Wire TypeRound
Inside Diameter0.37"
Outside Diameter0.48"
Product TypeCompression Spring
Solid Height1 3/5"
Spring Rate11.5 lbs.-in.
StandardsAMS 5112, ASTM A228

Shipping Info:

Ship weight (kg) 0.0092
Ship height (cm)2.79
Ship length (cm)7.62
Ship width (cm)2.79
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC C04800553000M Compression Spring, 3 Inch Length, 0.48 Inch Outside Dia, Plain, 15 PK
€42.95 /unit