Flat Shipping

Flat Shipping at €24.99 + VAT

AMPCO ND-9/32 Nut Driver Non-sparking 9/32 In Hex | AF7LVH 21XV46

AMPCO METAL ND-9/32 Nut Driver Non-sparking 9/32 In Hex

Item: AF7LVH Model: ND-9/32Cross Ref: 21XV46
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€97.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNut Driver
Blade MaterialNickel Aluminum Bronze
Handle ColorYellow
Handle DesignFluted
Handle MaterialCellulose Acetate
Hex Size0.281"
Material PropertiesCorrosion Resistant Coated
Non SparkingYes
Overall Length6 7/8"
Sae Or MetricSAE
ShankRound
Shank Length3.437"
Shank MaterialNickel Aluminum Bronze
Shank TypeSolid Round
Tether CapableNot Tether Capable
Bolt Clearance1"
Container TypeNone
Corrosion ResistantYes
Esd SafeNo
Fastener HoldingNo
For Fastener Size7/25"
Grip StylePlain
Handle ShapeStraight
Handle TypeFluted
InsulatedNo
Magnetized TipNo
Measurement TypeSAE
Non-magneticNo
Non-sparkingYes
Number Of Pieces1
RatchetingNo
Replaceable ShankNo
Shank FinishNatural
Shank ShapeRound
StandardsASTM A342, FM APPROVED
Tether ReadyNo
Tip Size9/32"

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)3.81
Ship length (cm)17.78
Ship width (cm)3.81
HS code8205400000

Product Variants

ProductModelOverall LengthHex SizeShank LengthSae Or MetricNon SparkingHandle ColorTether CapableHandle MaterialPrice
AMPCO ND-5/16 Nut Driver Non-sparking 5/16 Inch Hex 6-7/8 L | AD6MFG 46C015 ND-5/166 7/8"0.312"3.437"SAEYesYellowNot Tether CapableCellulose Acetate€94.15
AMPCO ND-3/8 Nut Driver Non-sparking 3/8 Inch Hex 7-7/16 L | AD6MGN 46C044 ND-3/87.437"3/8"3.437"SAEYesYellowNot Tether CapableCellulose Acetate€121.08
AMPCO ND-7MM Nut Driver Non-sparking 7mm Hex 8-7/16 L | AD6MGX 46C052 ND-7MM8.437"7 mm5 1/8"MetricYesYellowNot Tether CapableCellulose Acetate€94.53
AMPCO ND-7/16 Nut Driver Non-sparking 7/16 Hex 7-7/16 L | AD6MHH 46C062 ND-7/167.437"7/16"3.437"SAEYesYellowNot Tether CapableCellulose Acetate€118.43
AMPCO ND-1/4 Nut Driver Non-sparking 1/4 Inch Hex 6-7/8 L | AD6MHP 46C068 ND-1/46 7/8"1/4"3.437"SAEYesYellowNot Tether CapableCellulose Acetate€76.60
AMPCO ND-1/2 Nut Driver Non-sparking 1/2 Inch Hex | AF7LTV 21XV16 ND-1/27.437"1/2"3.437"SAEYesYellowNot Tether CapableCellulose Acetate€142.11
AMPCO ND-1/8 Nut Driver Non-sparking 1/8 In Hex | AF7LTW 21XV17 ND-1/86 7/8"1/8"3.437"SAEYesYellowNot Tether CapableCellulose Acetate€76.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMPCO METAL ND-9/32 Nut Driver Non-sparking 9/32 In Hex
€97.24 /unit