Flat Shipping

Flat Shipping at €24.99 + VAT

AMPCO ND-1/2 Nut Driver Non-sparking 1/2 Inch Hex | AF7LTV 21XV16

AMPCO METAL ND-1/2 Nut Driver Non-sparking 1/2 Inch Hex

Item: AF7LTV Model: ND-1/2Cross Ref: 21XV16
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€152.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNut Driver
Blade MaterialNickel Aluminum Bronze
Handle ColorYellow
Handle DesignFluted
Handle MaterialCellulose Acetate
Hex Size1/2"
Material PropertiesCorrosion Resistant Coated
Non SparkingYes
Overall Length7.437"
Sae Or MetricSAE
ShankRound
Shank Length3.437"
Shank MaterialNickel Aluminum Bronze
Shank TypeRound
Tether CapableNot Tether Capable
Bolt Clearance1"
Container TypeNone
Corrosion ResistantYes
Esd SafeNo
Fastener HoldingNo
For Fastener Size1/2"
Grip StylePlain
Handle ShapeStraight
Handle TypeFluted
InsulatedNo
Magnetized TipNo
Measurement TypeSAE
Non-magneticNo
Non-sparkingYes
Number Of Pieces1
RatchetingNo
Replaceable ShankNo
Shank FinishNatural
Shank ShapeRound
StandardsASTM A342, FM APPROVED
Tether ReadyNo
Tip Size1/2"

Shipping Info:

Ship weight (kg) 0.1035
Ship height (cm)3.3
Ship length (cm)20.32
Ship width (cm)3.3
HS code8205400000

Product Variants

ProductModelOverall LengthHex SizeShank LengthSae Or MetricNon SparkingHandle ColorTether CapableHandle MaterialPrice
AMPCO ND-5/16 Nut Driver Non-sparking 5/16 Inch Hex 6-7/8 L | AD6MFG 46C015 ND-5/166 7/8"0.312"3.437"SAEYesYellowNot Tether CapableCellulose Acetate€94.15
AMPCO ND-3/8 Nut Driver Non-sparking 3/8 Inch Hex 7-7/16 L | AD6MGN 46C044 ND-3/87.437"3/8"3.437"SAEYesYellowNot Tether CapableCellulose Acetate€121.08
AMPCO ND-7MM Nut Driver Non-sparking 7mm Hex 8-7/16 L | AD6MGX 46C052 ND-7MM8.437"7 mm5 1/8"MetricYesYellowNot Tether CapableCellulose Acetate€94.53
AMPCO ND-7/16 Nut Driver Non-sparking 7/16 Hex 7-7/16 L | AD6MHH 46C062 ND-7/167.437"7/16"3.437"SAEYesYellowNot Tether CapableCellulose Acetate€118.43
AMPCO ND-1/4 Nut Driver Non-sparking 1/4 Inch Hex 6-7/8 L | AD6MHP 46C068 ND-1/46 7/8"1/4"3.437"SAEYesYellowNot Tether CapableCellulose Acetate€76.60
AMPCO ND-1/8 Nut Driver Non-sparking 1/8 In Hex | AF7LTW 21XV17 ND-1/86 7/8"1/8"3.437"SAEYesYellowNot Tether CapableCellulose Acetate€76.31
AMPCO ND-10MM Nut Driver Non-sparking 10mm Hex | AF7LTX 21XV18 ND-10MM9.062"10 mm5 1/8"MetricYesYellowNot Tether CapableCellulose Acetate€119.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMPCO METAL ND-1/2 Nut Driver Non-sparking 1/2 Inch Hex
€152.48 /unit