Flat Shipping

Flat Shipping at €24.99 + VAT

AMPCO ND-5.5MM Nut Driver Non-sparking 5.5mm Hex | AF7LUP 21XV35

AMPCO METAL ND-5.5MM Nut Driver Non-sparking 5.5mm Hex

Item: AF7LUP Model: ND-5.5MMCross Ref: 21XV35
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€84.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNut Driver
Blade MaterialNickel Aluminum Bronze
Handle ColorYellow
Handle DesignFluted
Handle MaterialCellulose Acetate
Hex Size5.5 mm
Material PropertiesCorrosion Resistant Coated
Non SparkingYes
Overall Length8.437"
Sae Or MetricMetric
ShankRound
Shank Length5 1/8"
Shank MaterialNickel Aluminum Bronze
Shank TypeSolid Round
Tether CapableNot Tether Capable
Bolt Clearance25 mm
Container TypeNone
Corrosion ResistantYes
For Fastener Size5.5 mm
Grip StylePlain
Handle ShapeStraight
Handle TypeFluted
InsulatedNo
Measurement TypeMetric
Non-magneticNo
Non-sparkingYes
Shank FinishNatural
StandardsASTM A342, FM APPROVED
Tether ReadyNo
Tip Size5.5 mm

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)3.81
Ship length (cm)22.86
Ship width (cm)3.81
HS code8205400000

Product Variants

ProductModelOverall LengthHex SizeShank LengthSae Or MetricNon SparkingHandle ColorTether CapableHandle MaterialPrice
AMPCO ND-5/16 Nut Driver Non-sparking 5/16 Inch Hex 6-7/8 L | AD6MFG 46C015 ND-5/166 7/8"0.312"3.437"SAEYesYellowNot Tether CapableCellulose Acetate€94.15
AMPCO ND-3/8 Nut Driver Non-sparking 3/8 Inch Hex 7-7/16 L | AD6MGN 46C044 ND-3/87.437"3/8"3.437"SAEYesYellowNot Tether CapableCellulose Acetate€121.08
AMPCO ND-7MM Nut Driver Non-sparking 7mm Hex 8-7/16 L | AD6MGX 46C052 ND-7MM8.437"7 mm5 1/8"MetricYesYellowNot Tether CapableCellulose Acetate€94.53
AMPCO ND-7/16 Nut Driver Non-sparking 7/16 Hex 7-7/16 L | AD6MHH 46C062 ND-7/167.437"7/16"3.437"SAEYesYellowNot Tether CapableCellulose Acetate€118.43
AMPCO ND-1/4 Nut Driver Non-sparking 1/4 Inch Hex 6-7/8 L | AD6MHP 46C068 ND-1/46 7/8"1/4"3.437"SAEYesYellowNot Tether CapableCellulose Acetate€76.60
AMPCO ND-1/2 Nut Driver Non-sparking 1/2 Inch Hex | AF7LTV 21XV16 ND-1/27.437"1/2"3.437"SAEYesYellowNot Tether CapableCellulose Acetate€142.11
AMPCO ND-1/8 Nut Driver Non-sparking 1/8 In Hex | AF7LTW 21XV17 ND-1/86 7/8"1/8"3.437"SAEYesYellowNot Tether CapableCellulose Acetate€76.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMPCO METAL ND-5.5MM Nut Driver Non-sparking 5.5mm Hex
€84.10 /unit