Flat Shipping

Flat Shipping at €24.99 + VAT

AMPCO IP-31 Adjustable Combination Pliers Insulated 8-3/16 In | AB8AAD 24Y875

AMPCO METAL IP-31 Adjustable Combination Pliers Insulated 8-3/16 In

Item: AB8AAD Model: IP-31Cross Ref: 24Y875
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€224.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsulated Nonsparking Slip Joint Pliers
FinishNatural
Grip TypeCushion Grip
Handle TypeCushion Grip
Jaw Length0.938"
Jaw Width1"
MaterialAluminum Bronze Alloy
Max. Jaw Opening1/2"
Overall Length8.187"
Tether CapableStandard Tool
Wire CutterNo
FeaturesCorrosion Resistant, Non Magnetic
Handle ColorBlue
Handle StyleCushion Grip
Includes Wire CutterNo
InsulatedYes
Maximum Jaw Opening1/2"
Minimum Jaw Opening1/2"
Non-sparkingYes
Plier MaterialAluminum Bronze
Plier TypeSlip Joint Pliers
SeriesProto Series
StandardsASTM STANDARDS, FM APPROVED FOR USE IN FLAMMABLE ENVIRONMENTS, NFPA 70E
Tether ReadyNo
Voltage Rating1000V
Weight0.6 lbs.

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)4.06
Ship length (cm)21.34
Ship width (cm)7.62
HS code8203206030
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMPCO METAL IP-31 Adjustable Combination Pliers Insulated 8-3/16 In
€224.90 /unit