Flat Shipping

Flat Shipping at €24.99 + VAT

AMPCO I-3/4D9/16 Socket Impact 9/16 Inch | AG2YGE 32NK72

AMPCO METAL I-3/4D9/16 Socket Impact 9/16 Inch

Item: AG2YGE Model: I-3/4D9/16Cross Ref: 32NK72
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€192.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket
Drive Size3/4"
Drive TypeSquare
FinishNatural
Number Of Points6
Output TypeHex
Overall Length1 1/2"
Sae Or MetricSAE
Socket Depth1 1/2"
Socket TypeImpact
Compatible Fastener TypeBolts, Screws
Impact RatedYes
InsulatedNo
MaterialNickel Aluminum Bronze
Measurement TypeSAE
Non-magneticYes
Non-sparkingYes
Socket Length1 1/2"
Socket Shape6-Point
Socket Size9/16"
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)3.49
Ship length (cm)3.81
Ship width (cm)3.49
HS code8204200000

Product Variants

ProductModelOverall LengthSocket DepthSocket TypeSae Or MetricDrive SizeNumber Of PointsFinishDrive TypePrice
AMPCO I-3/4D5/8 Socket Impact 5/8 Inch | AG2YGF 32NK73 I-3/4D5/81 1/2"1 1/2"ImpactSAE3/4"6NaturalSquare€161.85
AMPCO DWI-3/4D17MM Socket Deep Well Impact 17mm | AG2YHM 32NL03 DWI-3/4D17MM3 3/8"3 3/8"Deep Well ImpactMetric3/4"6NaturalSquare€240.37
AMPCO DWI-3/4D18MM Socket Deep Well Impact 18mm | AG2YHN 32NL04 DWI-3/4D18MM3 3/8"3 3/8"Deep Well ImpactMetric3/4"6NaturalSquare€231.62
AMPCO DWI-3/4D19MM Socket Deep Well Impact 19mm | AG2YHP 32NL05 DWI-3/4D19MM3 3/8"3 3/8"Deep Well ImpactMetric3/4"6NaturalSquare€236.70
AMPCO DWI-3/4D20MM Socket Deep Well Impact 20mm | AG2YHQ 32NL06 DWI-3/4D20MM3 3/8"3 3/8"Deep Well ImpactMetric3/4"6NaturalSquare€225.66
AMPCO DWI-3/4D21MM Socket Deep Well Impact 21mm | AG2YHR 32NL07 DWI-3/4D21MM3 3/8"3 3/8"Deep Well ImpactMetric3/4"6NaturalSquare€232.86
AMPCO DWI-3/4D22MM Socket Deep Well Impact 22mm | AG2YHT 32NL08 DWI-3/4D22MM3 3/8"3 3/8"Deep Well ImpactMetric3/4"6NaturalSquare€216.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMPCO METAL I-3/4D9/16 Socket Impact 9/16 Inch
€192.30 /unit