Flat Shipping

Flat Shipping at €24.99 + VAT

AMPCO I-3/4D2-1/4 Socket Impact 2-1/4 Inch | AG2YHJ 32NK99

AMPCO METAL I-3/4D2-1/4 Socket Impact 2-1/4 Inch

Item: AG2YHJ Model: I-3/4D2-1/4Cross Ref: 32NK99
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€777.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket
Drive Size3/4"
Drive TypeSquare
FinishNatural
Number Of Points6
Output TypeHex
Overall Length3.062"
Sae Or MetricSAE
Size2.25"
Socket Depth3.062"
Socket TypeImpact
Compatible Fastener TypeBolts, Screws
Impact RatedYes
InsulatedNo
MaterialNickel Aluminum Bronze
Measurement TypeSAE
Non-magneticYes
Non-sparkingYes
Socket Length3 1/16"
Socket Shape6-Point
Socket Size2 1/4"
Tether ReadyNo

Shipping Info:

Ship weight (kg) 1.5525
Ship height (cm)8.26
Ship length (cm)7.78
Ship width (cm)8.26
HS code8204200000

Product Variants

ProductModelOverall LengthSocket DepthSae Or MetricDrive SizeNumber Of PointsFinishDrive TypeSocket TypePrice
AMPCO I-3/4D17MM Socket Impact 17mm | AG2YEZ 32NK44 I-3/4D17MM1 3/4"1 3/4"Metric3/4"6NaturalSquareImpact€180.53
AMPCO I-3/4D18MM Socket Impact 18mm | AG2YFA 32NK45 I-3/4D18MM1 3/4"1 3/4"Metric3/4"6NaturalSquareImpact€183.26
AMPCO I-3/4D19MM Socket Impact 19mm | AG2YFB 32NK46 I-3/4D19MM1 3/4"1 3/4"Metric3/4"6NaturalSquareImpact€184.28
AMPCO I-3/4D20MM Socket Impact 20mm | AG2YFC 32NK47 I-3/4D20MM1 3/4"1 3/4"Metric3/4"6NaturalSquareImpact€165.14
AMPCO I-3/4D21MM Socket Impact 21mm | AG2YFD 32NK48 I-3/4D21MM1 3/4"1 3/4"Metric3/4"6NaturalSquareImpact€180.53
AMPCO I-3/4D22MM Socket Impact 22mm | AG2YFE 32NK49 I-3/4D22MM1 3/4"1 3/4"Metric3/4"6NaturalSquareImpact€172.13
AMPCO I-3/4D23MM Socket Impact 23mm | AG2YFF 32NK50 I-3/4D23MM1 3/4"1 3/4"Metric3/4"6NaturalSquareImpact€167.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMPCO METAL I-3/4D2-1/4 Socket Impact 2-1/4 Inch
€777.71 /unit