Flat Shipping

Flat Shipping at €24.99 + VAT

AMPCO I-3/4D18MM Socket Impact 18mm | AG2YFA 32NK45

AMPCO METAL I-3/4D18MM Socket Impact 18mm

Item: AG2YFA Model: I-3/4D18MMCross Ref: 32NK45
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€208.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket
Drive Size3/4"
Drive TypeSquare
FinishNatural
Number Of Points6
Output TypeHex
Overall Length1 3/4"
Sae Or MetricMetric
Socket Depth1 3/4"
Socket TypeImpact
Compatible Fastener TypeBolts, Screws
Impact RatedYes
InsulatedNo
MaterialNickel Aluminum Bronze
Measurement TypeMetric
Non-magneticYes
Non-sparkingYes
Socket Length44 mm
Socket Shape6-Point
Socket Size18 mm
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)4.57
Ship length (cm)3.56
Ship width (cm)3.56
HS code8204200000

Product Variants

ProductModelOverall LengthSocket DepthSae Or MetricDrive SizeNumber Of PointsFinishDrive TypeSocket TypePrice
AMPCO I-3/4D17MM Socket Impact 17mm | AG2YEZ 32NK44 I-3/4D17MM1 3/4"1 3/4"Metric3/4"6NaturalSquareImpact€180.53
AMPCO I-3/4D19MM Socket Impact 19mm | AG2YFB 32NK46 I-3/4D19MM1 3/4"1 3/4"Metric3/4"6NaturalSquareImpact€184.28
AMPCO I-3/4D20MM Socket Impact 20mm | AG2YFC 32NK47 I-3/4D20MM1 3/4"1 3/4"Metric3/4"6NaturalSquareImpact€165.14
AMPCO I-3/4D21MM Socket Impact 21mm | AG2YFD 32NK48 I-3/4D21MM1 3/4"1 3/4"Metric3/4"6NaturalSquareImpact€180.53
AMPCO I-3/4D22MM Socket Impact 22mm | AG2YFE 32NK49 I-3/4D22MM1 3/4"1 3/4"Metric3/4"6NaturalSquareImpact€172.13
AMPCO I-3/4D23MM Socket Impact 23mm | AG2YFF 32NK50 I-3/4D23MM1 3/4"1 3/4"Metric3/4"6NaturalSquareImpact€167.79
AMPCO I-3/4D24MM Socket Impact 24mm | AG2YFG 32NK51 I-3/4D24MM1.812"1.812"Metric3/4"6NaturalSquareImpact€192.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMPCO METAL I-3/4D18MM Socket Impact 18mm
€208.04 /unit