Flat Shipping

Flat Shipping at €24.99 + VAT

AMPCO I-3/4D1-3/8 Socket Impact 1-3/8 Inch | AG2YGU 32NK85

AMPCO METAL I-3/4D1-3/8 Socket Impact 1-3/8 Inch

Item: AG2YGU Model: I-3/4D1-3/8Cross Ref: 32NK85
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€312.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket
Drive Size3/4"
Drive TypeSquare
FinishNatural
Number Of Points6
Output TypeHex
Overall Length2.062"
Sae Or MetricSAE
Size1.375"
Socket Depth2.062"
Socket TypeImpact
Impact RatedYes
InsulatedNo
MaterialNickel Aluminum Bronze
Measurement TypeSAE
Non-magneticYes
Non-sparkingYes
Socket Length2 1/16"
Socket Size1 3/8"
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.5175
Ship height (cm)5.08
Ship length (cm)5.24
Ship width (cm)5.08
HS code8204200000

Product Variants

ProductModelOverall LengthSocket DepthSae Or MetricDrive SizeNumber Of PointsFinishDrive TypeSocket TypePrice
AMPCO I-3/4D17MM Socket Impact 17mm | AG2YEZ 32NK44 I-3/4D17MM1 3/4"1 3/4"Metric3/4"6NaturalSquareImpact€180.53
AMPCO I-3/4D18MM Socket Impact 18mm | AG2YFA 32NK45 I-3/4D18MM1 3/4"1 3/4"Metric3/4"6NaturalSquareImpact€183.26
AMPCO I-3/4D19MM Socket Impact 19mm | AG2YFB 32NK46 I-3/4D19MM1 3/4"1 3/4"Metric3/4"6NaturalSquareImpact€184.28
AMPCO I-3/4D20MM Socket Impact 20mm | AG2YFC 32NK47 I-3/4D20MM1 3/4"1 3/4"Metric3/4"6NaturalSquareImpact€165.14
AMPCO I-3/4D21MM Socket Impact 21mm | AG2YFD 32NK48 I-3/4D21MM1 3/4"1 3/4"Metric3/4"6NaturalSquareImpact€180.53
AMPCO I-3/4D22MM Socket Impact 22mm | AG2YFE 32NK49 I-3/4D22MM1 3/4"1 3/4"Metric3/4"6NaturalSquareImpact€172.13
AMPCO I-3/4D23MM Socket Impact 23mm | AG2YFF 32NK50 I-3/4D23MM1 3/4"1 3/4"Metric3/4"6NaturalSquareImpact€167.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMPCO METAL I-3/4D1-3/8 Socket Impact 1-3/8 Inch
€312.99 /unit