Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

AMPCO H-15FG Engineers Hammer 14 Inch Length Nonsparking | AC3PTE 2VE99

AMPCO METAL H-15FG Engineers Hammer 14 Inch Length Nonsparking

Item: AC3PTE Model: H-15FGCross Ref: 2VE99
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€207.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEngineers Hammer
Grip TypeCushion Grip
HandleFiberglass With Cushion Grip
Handle MaterialFiberglass
Head Length4 3/8"
Head MaterialAluminum, Bronze, Copper
Head Weight2.25 lbs.
Head Width1.562"
Overall Length14"
TypeCorrosion Resistant, Non Magnetic, Non Sparking
Face ShapeHexagon
Grip StyleRibbed
Non-sparkingYes
Replaceable HandleNo

Shipping Info:

Ship weight (kg) 1.2825
Ship height (cm)3.81
Ship length (cm)35.56
Ship width (cm)11.18
HS code8205203000
Country of OriginUS

Product Variants

ProductModelHandle MaterialHead WeightOverall LengthPrice
AMPCO H-16FG Steel Engineering Hammer, Fiberglass Handle, 3 lbs. Head, 14 Inch Length, Hexagon | CJ3NDJ H-16FG---€197.60
AMPCO H-14FG Steel Engineering Hammer, Fiberglass Handle, 2 lbs. Head, 14 Inch Length, Hexagon | CJ3NDK H-14FG---€147.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMPCO METAL H-15FG Engineers Hammer 14 Inch Length Nonsparking
€207.74 /unit