Flat Shipping

Flat Shipping at €24.99 + VAT

AMPCO DWI-3/4D1-11/16 Socket Deep Well Impact 1-11/16 Inch | AG2YKK 32NL49

AMPCO METAL DWI-3/4D1-11/16 Socket Deep Well Impact 1-11/16 Inch

Item: AG2YKK Model: DWI-3/4D1-11/16Cross Ref: 32NL49
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€609.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket
Drive Size3/4"
Drive TypeSquare
FinishNatural
Number Of Points6
Output TypeHex
Overall Length3 3/8"
Sae Or MetricSAE
Socket Depth3 3/8"
Socket TypeDeep Well Impact

Shipping Info:

Ship weight (kg) 1.1475
Ship height (cm)6.35
Ship length (cm)8.57
Ship width (cm)6.35
HS code8204200000

Product Variants

ProductModelOverall LengthSocket DepthSocket TypeSae Or MetricDrive SizeNumber Of PointsFinishDrive TypePrice
AMPCO I-3/4D9/16 Socket Impact 9/16 Inch | AG2YGE 32NK72 I-3/4D9/161 1/2"1 1/2"ImpactSAE3/4"6NaturalSquare€167.25
AMPCO I-3/4D5/8 Socket Impact 5/8 Inch | AG2YGF 32NK73 I-3/4D5/81 1/2"1 1/2"ImpactSAE3/4"6NaturalSquare€161.85
AMPCO DWI-3/4D17MM Socket Deep Well Impact 17mm | AG2YHM 32NL03 DWI-3/4D17MM3 3/8"3 3/8"Deep Well ImpactMetric3/4"6NaturalSquare€240.37
AMPCO DWI-3/4D18MM Socket Deep Well Impact 18mm | AG2YHN 32NL04 DWI-3/4D18MM3 3/8"3 3/8"Deep Well ImpactMetric3/4"6NaturalSquare€231.62
AMPCO DWI-3/4D19MM Socket Deep Well Impact 19mm | AG2YHP 32NL05 DWI-3/4D19MM3 3/8"3 3/8"Deep Well ImpactMetric3/4"6NaturalSquare€236.70
AMPCO DWI-3/4D20MM Socket Deep Well Impact 20mm | AG2YHQ 32NL06 DWI-3/4D20MM3 3/8"3 3/8"Deep Well ImpactMetric3/4"6NaturalSquare€225.66
AMPCO DWI-3/4D21MM Socket Deep Well Impact 21mm | AG2YHR 32NL07 DWI-3/4D21MM3 3/8"3 3/8"Deep Well ImpactMetric3/4"6NaturalSquare€232.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMPCO METAL DWI-3/4D1-11/16 Socket Deep Well Impact 1-11/16 Inch
€609.15 /unit