Flat Shipping

Flat Shipping at €24.99 + VAT

AMPCO DW-3/4D31MM Deep Well Socket 31mm Metric | AG2YDE 32NJ95

AMPCO METAL DW-3/4D31MM Deep Well Socket 31mm Metric

Item: AG2YDE Model: DW-3/4D31MMCross Ref: 32NJ95
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€328.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDeep Well Socket
Drive Size3/4"
Drive TypeSquare
FinishNatural
MaterialAluminum, Bronze
Number Of Points6
Output TypeHex
Overall Length3 3/8"
Socket Depth3 3/8"
System Of MeasurementMetric
Tether CapableNot Tether Capable
Impact RatedNo
InsulatedNo
LockingNo
Measurement TypeMetric
Non-sparkingYes
Product TypeNonsparking Socket
Socket Shape6-Point
Socket Size31 mm
StandardsFM APPROVED, ASTM A342
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.81
Ship height (cm)4.76
Ship length (cm)8.57
Ship width (cm)4.76
HS code8204200000

Product Variants

ProductModelSocket DepthMaterialSizeOverall LengthDrive SizeNumber Of PointsFinishDrive TypePrice
AMPCO DW-3/4D54MM Deep Well Socket 54mm Metric | AG2XNK 32NK11 DW-3/4D54MM3 3/4"Aluminum, Bronze-3 3/4"3/4"6NaturalSquare€662.05
AMPCO DW-3/4D55MM Deep Well Socket 55mm Metric | AG2XNL 32NK12 DW-3/4D55MM3 3/4"Aluminum, Bronze-3 3/4"3/4"6NaturalSquare€651.32
AMPCO DW-3/4D56MM Deep Well Socket 56mm Metric | AG2XNM 32NK13 DW-3/4D56MM3 3/4"Aluminum Bronze56 mm3 3/4"3/4"6NaturalSquare€683.00
AMPCO DW-3/4D57MM Deep Well Socket 57mm Metric | AG2XNN 32NK14 DW-3/4D57MM3 3/4"Aluminum, Bronze57 mm3 3/4"3/4"6NaturalSquare€660.66
AMPCO DW-3/4D58MM Deep Well Socket 58mm Metric | AG2XNP 32NK15 DW-3/4D58MM3 3/4"Aluminum, Bronze-3 3/4"3/4"6NaturalSquare€794.73
AMPCO DW-3/4D60MM Deep Well Socket 60mm Metric | AG2XNQ 32NK16 DW-3/4D60MM3 3/4"Aluminum, Bronze-3 3/4"3/4"6NaturalSquare€773.02
AMPCO DW-3/4D19MM Deep Well Socket 19mm Metric | AG2YCT 32NJ84 DW-3/4D19MM3 3/8"Aluminum, Bronze-3 3/8"3/4"6NaturalSquare€199.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMPCO METAL DW-3/4D31MM Deep Well Socket 31mm Metric
€328.77 /unit