Flat Shipping

Flat Shipping at €24.99 + VAT

AMPCO DW-3/4D2-1/4 Deep Well Socket 2-1/4 Inch Sae | AG2YEW 32NK41

AMPCO METAL DW-3/4D2-1/4 Deep Well Socket 2-1/4 Inch Sae

Item: AG2YEW Model: DW-3/4D2-1/4Cross Ref: 32NK41
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€926.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDeep Well Socket
Drive Size3/4"
Drive TypeSquare
FinishNatural
MaterialAluminum, Bronze
Number Of Points6
Output TypeHex
Overall Length3 1/2"
Size2.25"
Socket Depth3 1/2"
System Of MeasurementSAE
Tether CapableNot Tether Capable
Impact RatedNo
InsulatedNo
LockingNo
Measurement TypeSAE
Non-sparkingYes
Product TypeNonsparking Socket
Socket Shape6-Point
Socket Size2 1/4"
StandardsFM APPROVED, ASTM A342
Tether ReadyNo

Shipping Info:

Ship weight (kg) 2.52
Ship height (cm)8.26
Ship length (cm)8.89
Ship width (cm)8.26
HS code8204200000

Product Variants

ProductModelSocket DepthMaterialSizeOverall LengthDrive SizeNumber Of PointsFinishDrive TypePrice
AMPCO DW-3/4D3/4 Deep Well Socket 3/4 Inch Sae | AG2YDW 32NK17 DW-3/4D3/43 1/4"Aluminum Bronze-3 1/4"3/4"6NaturalSquare€194.93
AMPCO DW-3/4D13/16 Deep Well Socket 13/16 Inch Sae | AG2YDX 32NK18 DW-3/4D13/163 1/4"Aluminum, Bronze-3 1/4"3/4"6NaturalSquare€194.79
AMPCO DW-3/4D7/8 Deep Well Socket 7/8 Inch Sae | AG2YDY 32NK19 DW-3/4D7/83 1/4"Aluminum, Bronze-3 1/4"3/4"6NaturalSquare€194.79
AMPCO DW-3/4D1 Deep Well Socket 1 Inch Sae | AG2YDZ 32NK21 DW-3/4D13 3/8"Aluminum, Bronze1"3 3/8"3/4"6NaturalSquare€220.13
AMPCO DW-3/4D1-1/16 Deep Well Socket 1-1/16 Inch Sae | AG2YEA 32NK22 DW-3/4D1-1/163 3/8"Aluminum, Bronze-3 3/8"3/4"6NaturalSquare€265.85
AMPCO DW-3/4D1-1/8 Deep Well Socket 1-1/8 Inch Sae | AG2YEB 32NK23 DW-3/4D1-1/83 3/8"Aluminum, Bronze1.125"3 3/8"3/4"6NaturalSquare€258.58
AMPCO DW-3/4D1-3/16 Deep Well Socket 1-3/16 Inch Sae | AG2YEC 32NK24 DW-3/4D1-3/163 3/8"Aluminum Bronze1.187"3 3/8"3/4"6NaturalSquare€243.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMPCO METAL DW-3/4D2-1/4 Deep Well Socket 2-1/4 Inch Sae
€926.81 /unit