Flat Shipping

Flat Shipping at €24.99 + VAT

AMPCO DW-1D3-1/4 Non-Sparking Socket, 1 Inch Drive Size, 3 1/4 Inch Socket Size, 6-Point, Deep, Natural | CN8JQY

AMPCO METAL DW-1D3-1/4 Non-Sparking Socket, 1 Inch Drive Size, 3 1/4 Inch Size, 6-Point, Deep, Natural

Item: CN8JQY Model: DW-1D3-1/4Cross Ref: 49UK40
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,689.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket
Drive Size1"
Drive TypeHand
FinishNatural
Impact RatedNo
InsulatedNo
LockingNo
MaterialAluminum Bronze
Measurement TypeSAE
Non-sparkingYes
Number Of Points6
Overall Length5 1/4"
Socket DepthDeep
Socket ShapeSix Point
Socket Size3 1/4"
Tether CapableNo

Shipping Info:

Ship weight (kg) 6.885
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDrive SizeSocket DepthOverall LengthMeasurement TypeSocket SizeNumber Of PointsMaterialFinishPrice
AMPCO SS-1D1-1/16 Non-Sparking Socket, 1 Inch Drive Size, 1 1/16 Inch Socket Size, 6-Point, Standard | CN8JNX SS-1D1-1/161"Standard2 1/2"SAE1.062"6Aluminum BronzeNatural€376.00
AMPCO SS-1D1-1/2 Non-Sparking Socket, 1 Inch Drive Size, 1 1/2 Inch Socket Size, 6-Point, Standard, Natural | CN8JNY SS-1D1-1/21"Standard2 3/4"SAE1 1/2"6Aluminum BronzeNatural€466.50
AMPCO SS-1D1-1/4 Non-Sparking Socket, 1 Inch Drive Size, 1 1/4 Inch Socket Size, 6-Point, Standard, Natural | CN8JNZ SS-1D1-1/41"Standard2 1/2"SAE1 1/4"6Aluminum BronzeNatural€348.80
AMPCO SS-1D1-1/8 Non-Sparking Socket, 1 Inch Drive Size, 1 1/8 Inch Socket Size, 6-Point, Standard, Natural | CN8JPA SS-1D1-1/81"Standard2 1/2"SAE1 1/8"6Aluminum BronzeNatural€348.80
AMPCO SS-1D1-11/16 Non-Sparking Socket, 1 Inch Drive Size, 1 11/16 Inch Socket Size, 6-Point, Natural | CN8JPB SS-1D1-11/161"Standard2 7/8"SAE1.688"6Aluminum BronzeNatural€568.22
AMPCO DW-1D1-11/16 Non-Sparking Socket, 1 Inch Drive Size, 1 11/16 Inch Socket Size, 6-Point, Deep, Natural | CN8JPC DW-1D1-11/161"Deep3.438"SAE1.688"6Aluminum BronzeNatural€728.16
AMPCO SS-1D1-13/16 Non-Sparking Socket, 1 Inch Drive Size, 1 13/16 Inch Socket Size, 6-Point, Natural | CN8JPD SS-1D1-13/161"Standard2 7/8"SAE1.812"6Aluminum BronzeNatural€598.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMPCO METAL DW-1D3-1/4 Non-Sparking Socket, 1 Inch Drive Size, 3 1/4 Inch Size, 6-Point, Deep, Natural
€2,689.55 /unit