Stafford Mfg 19L105PCP Pipe Mounting Collar, 2 Piece Split, Clamp Type, 1 Flat Surface, 1.330 Inch Bore, Steel | CJ6JHM

STAFFORD MFG 19L105PCP Pipe Mounting Collar, 2 Piece Split, Clamp Type, 1 Flat Surface, 1.330 Inch Bore, Steel

Item: CJ6JHM Model: 19L105PCP
Limited Availability
€46.53 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounting Collar
Bore Size1 1/3"
Bottom Threaded Hole Size1/4"-20
FinishBlack Oxide
MaterialSteel
Outside Dia.2 1/4"
Pipe Size1"
Screw Length5/8"
Screw MaterialAlloy Steel
Screw Size1/4"-28
TypeHigh Strength
Width1/2"

Shipping Info:

Country of OriginUSA

Product Variants

ProductModelOutside Dia.TypeMaterialScrew MaterialScrew LengthBore SizePipe SizeInsert Dia.Price
Stafford Mfg 19L011PST Pipe Mounting Collar, 2 Piece Split, Clamp Type, 2 Flat Surface, 0.690 Inch Bore, Steel | CJ6JGW 19L011PST1 1/2"Low ProfileSteelAlloy Steel5/8"11/16"3/8"--
RFQ
Stafford Mfg 19L014PST Pipe Mounting Collar, 2 Piece Split, Clamp Type, 2 Flat Surface, 0.857 Inch Bore, Steel | CJ6JGX 19L014PST1 3/4"Low ProfileSteelAlloy Steel5/8"0.85"1/2"-€64.10
RFQ
Stafford Mfg 19L101PST Pipe Mounting Collar, 2 Piece Split, Clamp Type, 2 Flat Surface, 1.065 Inch Bore, Steel | CJ6JGY 19L101PST2"High StrengthSteelAlloy Steel5/8"1 1/15"3/4"--
RFQ
Stafford Mfg 19L105PST Pipe Mounting Collar, 2 Piece Split, Clamp Type, 2 Flat Surface, 1.330 Inch Bore, Steel | CJ6JGZ 19L105PST2 1/4"High StrengthSteelAlloy Steel5/8"1 1/3"1"--
RFQ
Stafford Mfg 19L111PST Pipe Mounting Collar, 2 Piece Split, Clamp Type, 2 Flat Surface, 1.675 Inch Bore, Steel | CJ6JHA 19L111PST2 1/2"Low ProfileSteelAlloy Steel5/8"1 2/3"1 1/4"-€122.13
RFQ
Stafford Mfg 19L114PST Pipe Mounting Collar, 2 Piece Split, Clamp Type, 2 Flat Surface, 1.915 Inch Bore, Steel | CJ6JHB 19L114PST3"High StrengthSteelAlloy Steel5/8"1 11/12"1 1/2"-€148.45
RFQ
Stafford Mfg 19L011PCP Pipe Mounting Collar, 2 Piece Split, Clamp Type, 1 Flat Surface, 0.690 Inch Bore, Steel | CJ6JHJ 19L011PCP1 1/2"Low ProfileSteelAlloy Steel5/8"11/16"3/8"--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STAFFORD MFG 19L105PCP Pipe Mounting Collar, 2 Piece Split, Clamp Type, 1 Flat Surface, 1.330 Inch Bore, Steel
€46.53 /unit