Flat Shipping

Flat Shipping at €24.99 + VAT

AMPCO DA-10 Brush Drive Arbor, Wheel Brushes with a 1/2 Inch Plain Arbors, 7/8 Inch Thread Length | CV4KZU

AMPCO METAL DA-10 Brush Drive Arbor, Wheel Brushes with a 1/2 Inch Plain Arbors, 7/8 Inch Thread Length

Item: CV4KZU Model: DA-10Cross Ref: 49UG24
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBrush Drive Arbor
DesignSlip Fit
For Brush Diameter12"
For Use WithWheel Brushes With A 1/2 In Plain Arbors
Max. Speed20000 RPM
Shaft Length3/4"
Shank Dia.1/4"
Spindle TypeNo Spindle
Stem Dia.1/4"
Thread Length7/8"
Maximum Speed20000 RPM

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMPCO METAL DA-10 Brush Drive Arbor, Wheel Brushes with a 1/2 Inch Plain Arbors, 7/8 Inch Thread Length
€14.56 /unit