Flat Shipping

Flat Shipping at €24.99 + VAT

LENOX 3004242L Hole Saw, 2 5/8 Inch Saw Dia, Bi-Metal | CR9GCL

LENOX TOOLS 3004242L Hole Saw, 2 5/8 Inch Saw Dia, Bi-Metal

Item: CR9GCL Model: 3004242LCross Ref: 641N29
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€33.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHole Saw
Saw Dia.2 5/8"
Tooth MaterialBi Metal

Shipping Info:

Ship weight (kg) 0.189
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTooth MaterialSaw Dia.Arbor DesignMax. Cutting DepthPrimary Material ApplicationThread SizeNumber Of TeethShank SizePrice
LENOX 3001515L Hole Saw Blade | CR9FMB 3001515L--------€14.09
LENOX 3023636CT Hole Saw Blade | CR9FME 3023636CT--------€66.25
LENOX 3007474L Bi Metal Hole Saw, 4 5/8 Inch Size | CR9FYN 3007474L--------€85.33
LENOX 3001717L Hole Saw, 1 1/16 Inch Saw Dia, Bi-Metal | CR9FYP 3001717LBi Metal1.062"------€17.06
LENOX LXAH3112 Hole Saw, 1 1/2 Inch Saw Dia, 3 Teeth per Inch, 1 7/8 Inch Max. Cutting Depth | CR9FYQ LXAH3112Carbide Tipped1 1/2"Not Included1 7/8"Steel5/8"-184-€28.01
LENOX 3002424L Hole Saw, 1 1/2 Inch Saw Dia, 4/5 Teeth per Inch, 1 7/8 Inch Max. Cutting Depth | CR9FYR 3002424LBi Metal1 1/2"Not Included1 7/8"-5/8"-18-1/2"€18.77
LENOX 1772729 Hole Saw, 1 1/2 Inch Saw Dia, 4/5 Teeth per Inch, 1 7/8 Inch Max. Cutting Dp, Bi-Metal | CR9FYT 1772729Bi Metal1 1/2"Included1 7/8"Metal, Wood---€21.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LENOX TOOLS 3004242L Hole Saw, 2 5/8 Inch Saw Dia, Bi-Metal
€33.39 /unit