AMPCO CB-45-CT Crimped Wire Cup Brush 4 Inch 0.014 Inch | AD9GFA 4RPR9

AMPCO METAL CB-45-CT Crimped Wire Cup Brush 4 Inch 0.014 Inch

Item: AD9GFA Model: CB-45-CTCross Ref: 4RPR9
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemCrimped Wire Cup Brush
Brush Dia.4"
Fill MaterialPhosphorus Bronze
Max. Rpm8000 RPM
Mounting TypeThreaded Arbor
Trim Length1 3/4"
Wire Dia.0.014"
Bristle Diameter0.014"
Bristle Length1 3/4"
Bristle TypeCrimped
Brush Diameter4"

Shipping Info:

Ship weight (kg) 0.7515
Ship height (cm)10.41
Ship length (cm)11.94
Ship width (cm)11.94
HS code9603908050
Country of OriginUS

Product Variants

ProductModelBrush Dia.Max. RpmTrim LengthFill MaterialMounting TypeWire Dia.Price
AMPCO CB-30-CT Crimped Wire Cup Brush 3 Inch 0.014 Inch | AD9GEZ 4RPR8 CB-30-CT3"12500 RPM7/8"Phosphorus BronzeThreaded Arbor0.014"€268.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMPCO METAL CB-45-CT Crimped Wire Cup Brush 4 Inch 0.014 Inch