Flat Shipping

Flat Shipping at €24.99 + VAT

AMPCO C-24 Hand Chisel 1 Inch x 30 Inch. | AF7LTF 21XV03

AMPCO METAL C-24 Hand Chisel 1 Inch x 30 Inch.

Item: AF7LTF Model: C-24Cross Ref: 21XV03
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€418.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Chisel
Hex Size7/8"
Length30"
MaterialNickel Aluminum Bronze
Number Of Pieces1
Tether CapableNot Tether Capable
Tip Size1"

Shipping Info:

Ship weight (kg) 2.4885
Ship height (cm)5.08
Ship length (cm)78.74
Ship width (cm)5.08
HS code8205599000

Product Details:

    • Characteristics: Non-Sparking, Non-Magnetic, Corrosion Resistant

Product Variants

ProductModelMaterialTip SizeNumber Of PiecesTether CapablePrice
AMPCO C-12A Hand Chisel 7/16 Inch x 5-3/4 Inch | AD9GEM 4RPP5 C-12AAluminum Bronze0.438"-Not Tether Capable€46.73
AMPCO C-21 Hand Chisel 7/8 Inch x 12 Inch | AD9GEN 4RPP6 C-21Aluminum Bronze7/8"-Not Tether Capable€83.25
AMPCO C-23 Hand Chisel 1 Inch x 18 Inch. | AF7LTE 21XV02 C-23Nickel Aluminum Bronze1"1Not Tether Capable€191.59
AMPCO C-19 Hand Chisel 2 Inch x 10-5/8 Inch | AF7LTG 21XV04 C-19Nickel Aluminum Bronze2"1Not Tether Capable€223.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMPCO METAL C-24 Hand Chisel 1 Inch x 30 Inch.
€418.75 /unit