Flat Shipping

Flat Shipping at €24.99 + VAT

AMPCO 8302 Plier Snap Ring External 5-1/2 | AH3KQU 32NJ24

AMPCO METAL 8302 Plier Snap Ring External 5-1/2

Item: AH3KQU Model: 8302Cross Ref: 32NJ24
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€721.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNonsparking Retaining Ring Plier
Handle ColorNatural
Handle DesignPlain
MaterialBeryllium Copper Alloy
Number Of Pieces1
Overall Length5 1/2"
Spring ReturnYes
StyleExternal
Tip Angle
Tip Dia.0.07"
Tip TypeFixed
For Maximum Shaft Diameter1"
For Ring TypeExternal
Grip StylePlain
Handle StyleStandard
Jaw Opening TypeSpring Return
Non-sparkingYes
Plier MaterialBeryllium Copper
StandardsASTM A342, DIN 5254, DOE, FEDERAL, FM APPROVED, GSA, MILITARY, MSHA, NFPA, OSHA
Tip ShapeRound
Weight0.1 lbs.

Shipping Info:

Ship weight (kg) 0.0878
Ship height (cm)0.8
Ship length (cm)13.97
Ship width (cm)6.03
Country of OriginUS

Product Variants

ProductModelOverall LengthTip Dia.For Shaft Dia.Tip AnglePrice
AMPCO 8320 Plier Snap Ring Internal 5-1/2 | AH3KQN 32NJ19 83205 1/2"-5/16"€565.49
AMPCO 8322 Plier Snap Ring Internal 7 Length | AH3KQP 32NJ20 83227"0.07"-€645.42
AMPCO 8324 Plier Snap Ring Internal 8-3/4 | AH3KQQ 32NJ21 83248 3/4"0.09"1 9/16"€740.45
AMPCO 8326 Plier Snap Ring Internal11-1/2 | AH3KQR 32NJ22 832611 1/2"1/8"0" to 6"€972.48
AMPCO 8300 Plier Snap Ring External 5-1/2 | AH3KQT 32NJ23 83005 1/2"--€670.79
AMPCO 8304 Plier Snap Ring External 7 Length | AH3KQV 32NJ25 83047"0.07"-€729.43
AMPCO 8306 Plier Snap Ring External 8-3/4 | AH3KQW 32NJ26 83068 3/4"0.09"1 9/16" to 3 15/16"€892.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMPCO METAL 8302 Plier Snap Ring External 5-1/2
€721.06 /unit