Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

AMPCO 8300 Plier Snap Ring External 5-1/2 | AH3KQT 32NJ23

AMPCO METAL 8300 Plier Snap Ring External 5-1/2

Item: AH3KQT Model: 8300Cross Ref: 32NJ23
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€816.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNonsparking Retaining Ring Plier
Handle ColorNatural
Handle DesignPlain
MaterialBeryllium Copper Alloy
Number Of Pieces1
Overall Length5 1/2"
Spring ReturnYes
StyleExternal
Tip Angle
Tip TypeFixed
For Maximum Shaft Diameter3/8"
For Ring TypeExternal
Grip StylePlain
Handle StyleStandard
Jaw Opening TypeSpring Return
Non-sparkingYes
Plier MaterialBeryllium Copper
StandardsASTM A342, DIN 5254, DOE, FEDERAL, FM APPROVED, GSA, MILITARY, MSHA, NFPA, OSHA
Tip ShapeRound
Weight0.1 lbs.

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)0.8
Ship length (cm)13.97
Ship width (cm)6.03
HS code74122000000
Country of OriginUS

Product Variants

ProductModelOverall LengthTip Dia.For Shaft Dia.Tip AnglePrice
AMPCO 8320 Plier Snap Ring Internal 5-1/2 | AH3KQN 32NJ19 83205 1/2"-5/16"€565.49
AMPCO 8322 Plier Snap Ring Internal 7 Length | AH3KQP 32NJ20 83227"0.07"-€645.42
AMPCO 8324 Plier Snap Ring Internal 8-3/4 | AH3KQQ 32NJ21 83248 3/4"0.09"1 9/16"€740.45
AMPCO 8326 Plier Snap Ring Internal11-1/2 | AH3KQR 32NJ22 832611 1/2"1/8"0" to 6"€972.48
AMPCO 8302 Plier Snap Ring External 5-1/2 | AH3KQU 32NJ24 83025 1/2"0.07"-€675.40
AMPCO 8304 Plier Snap Ring External 7 Length | AH3KQV 32NJ25 83047"0.07"-€729.43
AMPCO 8306 Plier Snap Ring External 8-3/4 | AH3KQW 32NJ26 83068 3/4"0.09"1 9/16" to 3 15/16"€892.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMPCO METAL 8300 Plier Snap Ring External 5-1/2
€816.10 /unit